Shop All Thread Cutting & Forming Screws
Newport Fasteners
Thread Cutting Screw, #8-32 x 1 in, Zinc Plated Steel Truss Head Phillips Drive, 6000 PK
Mfr # 395742
Zoro # G506357728
product price: $805.99
/pk 6000, $0.13/ea
Free Shipping & Returns
$805.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Truss Head
Phillips Drive
Blunt Tip
- System of Measurement Inch
- Screw Size #8-32
- Fastener Length 1 in
- Drive Size #2
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 395742
- Zoro # G506357728
- Country of Origin Unknown
- Category Thread Cutting & Forming Screws
Dimensions
Screw Size | #8-32 |
Fastener Length | 1 in |
Drive Size | #2 |
Details
System of Measurement | Inch |
Head Type | Truss |
Drive | Phillips |
Tip Type | Blunt |
Material | Steel |
Finish | Zinc Plated |
Materials for Use With | Sheet Metal, Aluminum, Zinc, Lead Die Castings, Cast Iron, Brass, Plastic |
Thread Style | Fully Threaded |
Standards | ASME B18.6.4-1998 |
Item | Thread Cutting Screw |
Point | Type F |
Description
8-32 x 1" Type F Thread Cutting Screws/Phillips/Truss Head/Steel/Zinc , 6000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER M6-1.00 x 40 mm Phillips Pan Machine Screw, Plain Stainless Steel, 100 PK (55073)
- NATIONAL MFG/SPECTRUM BRANDS HHI Eye Bolt 5/16"-18, 4.72 in Shank, 3/4 in ID, Steel, Zinc Plated (N221-242)
- L.H. DOTTIE #6-32 x 3/4 in Slotted Oval Machine Screw, Zinc Plated Carbon Steel, 50 PK (415ALD)
- ZORO SELECT M5-0.80 x 16 mm Phillips Oval Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51320.050.0016)
- NEWPORT FASTENERS Thread Cutting Screw, 5/16"-18 x 1-1/2 in, Zinc Plated Steel Pan Head Torx Drive, 1000 PK (155970)
- NEWPORT FASTENERS Thread Cutting Screw, 5/16"-18 x 1-1/4 in, Zinc Plated Steel Hex Head Hex Drive, 600 PK (198722)
- NEWPORT FASTENERS Thread Forming Screw, #10-24 x 1/2 in, Plain Stainless Steel Pan Head Torx Drive, 4000 PK (160839)
- NEWPORT FASTENERS Thread Forming Screw, 1/4" x 1 in, Plain Stainless Steel Pan Head Phillips Drive, 1000 PK (160864)
- NEWPORT FASTENERS Thread Forming Screw, #2 x 3/8 in, 18-8 Stainless Steel Pan Head Phillips Drive, 5000 PK (232774)
- NEWPORT FASTENERS Thread Cutting Screw, #8-32 x 3/8 in, Stainless Steel Hex Head Slotted Drive, 5000 PK (142575)
- NEWPORT FASTENERS Thread Forming Screw, #6 x 5/8 in, Plain Stainless Steel Pan Head Phillips Drive, 5000 PK (355753)
- Newport Fasteners Thread Cutting & Forming Screws