Shop All Thread Cutting & Forming Screws
Newport Fasteners
Thread Cutting Screw, #6 x 5/16 in, Plain Stainless Steel Pan Head Phillips Drive, 5000 PK
Mfr # 532115
Zoro # G306355054
product price: $553.99
/pk 5000, $0.11/ea
Free Shipping & Returns
$553.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
Blunt Tip
- System of Measurement Inch
- Material Stainless Steel
- Finish Plain
- Thread Style Fully Threaded
- Standards ASME B18.6.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 532115
- Zoro # G306355054
- Country of Origin Unknown
- Category Thread Cutting & Forming Screws
Dimensions
Screw Size | #6 |
Fastener Length | 5/16 in |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Tip Type | Blunt |
Material | Stainless Steel |
Finish | Plain |
Thread Style | Fully Threaded |
Standards | ASME B18.6.3 |
Item | Thread Cutting Screw |
Point | Type 25 |
Description
#6 x 5/16" Type 25 Thread Cutting Screws/Phillips/Pan Head/410 Stainless Steel , 5000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Slotted Shim Kit 2 x 2", Stainless Steel, 260 PCS (36D703)
- L.H. DOTTIE Sheet Metal Screw, #12 x 1 in, Zinc Plated Steel Hex Head Combination Drive, 100 PK (HWSMS121)
- ZORO SELECT Not Graded, M5-0.80 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 60 mm L, 50 PK (M51010.050.0060)
- ZORO SELECT 5/8"-11 Socket Head Cap Screw, Black Oxide Steel, 4 in Length, 5 PK (U07410.062.0400)
- NEWPORT FASTENERS Thread Cutting Screw, 3/8"-16 x 3/4 in, Stainless Steel Pan Head Phillips Drive, 500 PK (524348)
- NEWPORT FASTENERS Thread Cutting Screw, #10-32 x 3/4 in, Zinc Plated Steel Truss Head Phillips Drive, 5000 PK (224227)
- NEWPORT FASTENERS Thread Forming Screw, 1/4"-20 x 5/8 in, Zinc Plated Steel Hex Head Slotted Drive, 3000 PK (905344)
- NEWPORT FASTENERS Thread Forming Screw, #8-32 x 3/8 in, Zinc Plated Steel Hex Head Slotted Drive, 10000 PK (343726-10000)
- NEWPORT FASTENERS Thread Cutting Screw, 1/4"-20 x 1-1/4 in, Stainless Steel Flat Head Torx Drive, 1250 PK (537593)
- NEWPORT FASTENERS Thread Cutting Screw, 1/4"-20 x 1-1/2 in, Stainless Steel Flat Head Phillips Drive, 500 PK (743237)
- ZORO SELECT Thread Cutting Screw, M2.5 x 10 mm, Trivalent Clear Chromate, Zinc Steel Pan Head Torx Drive, 25 PK (1PY27)
- Newport Fasteners Thread Cutting & Forming Screws