Shop All Thread Cutting & Forming Screws
Newport Fasteners
Thread Cutting Screw, #6 x 3/8 in, Black Oxide Steel Flat Head Torx Drive, 10000 PK
Mfr # 561762
Zoro # G706362058
product price: $1,097.99
/pk 10000, $0.11/ea
Free Shipping & Returns
$1,097.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Torx Drive
Blunt Tip
- System of Measurement Inch
- Drive Size T10
- Material Steel
- Finish Black Oxide
- Materials for Use With Plastic, Nylon, Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 561762
- Zoro # G706362058
- Country of Origin Unknown
- Category Thread Cutting & Forming Screws
Dimensions
Screw Size | #6 |
Fastener Length | 3/8 in |
Drive Size | T10 |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Torx |
Tip Type | Blunt |
Material | Steel |
Finish | Black Oxide |
Materials for Use With | Plastic, Nylon, Wood |
Thread Style | Fully Threaded |
Standards | ASME B18.6.3 |
Item | Thread Cutting Screw |
Description
#6 x 3/8" High Low Style Self Tapping Screws/Six-Lobe /Flat Head/Steel/Black Oxide , 10000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Wood Screw, #4, 1/2 in, Zinc Plated Steel Round Head Slotted Drive, 60 PK (62064)
- DEWALT Zamac Hammer-Screw Nail Drive Anchor, 1/4" Dia., 2" L, Alloy Steel Zinc Plated, 100 PK (02846-PWR)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Plain Stainless Steel, 16 mm Length, 50 PK (M51030.050.0016)
- WRAP-IT Back-to-Back Strap, No Adhesive, 28 in, 2.5 in Wd, Black, 2 PK (A102-H-28BX)
- NEWPORT FASTENERS Thread Forming Screw, 1/2"-13 x 2-1/2 in, Zinc Plated Steel Hex Head Slotted Drive, 200 PK (590079)
- NEWPORT FASTENERS Thread Cutting Screw, #10 x 1-1/2 in, 18-8 Stainless Steel Hex Head Hex Drive, 2500 PK (865303)
- NEWPORT FASTENERS Thread Forming Screw, M6-1.00 x 16 mm, Zinc Plated Steel Flat Head Pozidriv Drive, 6000 PK (668756)
- NEWPORT FASTENERS Thread Cutting Screw, 1/4"-20 x 3 in, Black Phosphate Steel Flat Head Torx Drive, 100 PK (688124-100)
- NEWPORT FASTENERS Thread Cutting Screw, #10-24 x 1/2 in, Green Zinc Plated Steel Hex Head Slotted Drive, 7000 PK (675609)
- NEWPORT FASTENERS Thread Forming Screw, #2 x 5/8 in, 18-8 Stainless Steel Pan Head Phillips Drive, 5000 PK (632434)
- NEWPORT FASTENERS Thread Forming Screw, 3/8"-16 x 1-1/2 in, Zinc Plated Steel Hex Head Slotted Drive, 500 PK (608136)
- Newport Fasteners Self-Tapping Screws