Shop All Thread Cutting & Forming Screws
Newport Fasteners
Thread Cutting Screw, #6 x 3/8 in, Black Oxide Steel Flat Head Phillips Drive, 10000 PK
Mfr # 543015
Zoro # G506362531
Free Shipping & Returns
$727.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
Blunt Tip
- System of Measurement Inch
- Screw Size #6
- Fastener Length 3/8 in
- Drive Size #2
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Fasteners
- MFR # 543015
- Zoro # G506362531
- Country of Origin Unknown
- Category Thread Cutting & Forming Screws
Dimensions
Screw Size | #6 |
Fastener Length | 3/8 in |
Drive Size | #2 |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Tip Type | Blunt |
Material | Steel |
Finish | Black Oxide |
Materials for Use With | Thin Metal, Non Ferrous Castings, Plastics, Resin-Filled Plywood |
Thread Style | Fully Threaded |
Standards | ASME B18.6.4 |
Item | Thread Cutting Screw |
Description
#6 x 3/8" Type B Self-Tapping Screws/Phillips/Flat Head/Steel/Black Oxide , 10000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, M6-1.00 Hex Head Cap Screw, Plain Stainless Steel, 20 mm L, 50 PK (M55010.060.0020)
- ZORO SELECT Tanged Helical Insert, Screw-Locking, #5-40 Thrd Sz, 18-8 Stainless Steel, 10 PK (3532-5GX1.5DSL)
- ZORO SELECT Fully Threaded Rod, 1/4"-20, 3 ft, Steel, Grade B7, Black Oxide Finish (B7.01402003.BO.IAR)
- ZORO SELECT Clevis Pin, Std, Zinc, 0.500x1 3/8 In, PK10 (WWG-CLPZ-095)
- NEWPORT FASTENERS Thread Forming Screw, M5-0.80 x 20 mm, Zinc Plated Steel Pan Head Torx Drive, 500 PK (422206)
- NEWPORT FASTENERS Thread Forming Screw, #4 x 5/8 in, Zinc Plated Steel Pan Head Phillips Drive, 10000 PK (964658)
- NEWPORT FASTENERS Thread Forming Screw, #4-40 x 5/8 in, Zinc Plated Steel Flat Head Phillips Drive, 10000 PK (467715)
- NEWPORT FASTENERS Thread Cutting Screw, #10-24 x 3/4 in, Zinc Plated Steel Hex Head Hex Drive, 6000 PK (124507)
- NEWPORT FASTENERS Thread Cutting Screw, #8-32 x 1/4 in, Stainless Steel Hex Head Slotted Drive, 5000 PK (171431)
- NEWPORT FASTENERS Thread Cutting Screw, #6-32 x 1-1/4 in, Zinc Plated Steel Pan Head Phillips Drive, 6000 PK (291519)
- ZORO SELECT Miniature Thread Rolling Screw, M2 x 4 mm, Trivalent Clear Chromate, Zinc Steel Round Head 25 PK (M67552.020.0004)
- Newport Fasteners Thread Cutting & Forming Screws