Shop All Thread Cutting & Forming Screws
Newport Fasteners
Thread Cutting Screw, #6 x 1-1/4 in, Stainless Steel Pan Head Phillips Drive, 3500 PK
Mfr # 336953
Zoro # G106355360
Free Shipping & Returns
$1,423.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
Blunt Tip
- System of Measurement Inch
- Screw Size #6
- Drive Size #2
- Material Stainless Steel
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Fasteners
- MFR # 336953
- Zoro # G106355360
- Country of Origin Unknown
- Category Thread Cutting & Forming Screws
Dimensions
Screw Size | #6 |
Fastener Length | 1-1/4 in |
Drive Size | #2 |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Tip Type | Blunt |
Material | Stainless Steel |
Thread Style | Fully Threaded |
Standards | ASME B18.6.3-2013 |
Item | Thread Cutting Screw |
Point | Type 25 |
Description
#6 x 1 1/4" Type 25 Thread Cutting Screws/Phillips/Pan Head/18-8 Stainless Steel , 3500PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAMPER-PRUF SCREWS #10-32 x 1 in Torx Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (91645)
- MIDWEST FASTENER #10-32 x 3/8" Steel Fine Thread Hex Socket Headless Set Screws 25PK (60986)
- ZORO SELECT Push-In Rivet, Dome Head, 0.188 in Dia., 1/2 in L, Nylon Body, 25 PK (JL-32PK)
- ZORO SELECT #8-32 x 3/4 in Phillips Flat Machine Screw, Black Oxide Stainless Steel, 2000 PK (0812MP1188B)
- NEWPORT FASTENERS Thread Cutting Screw, 3/8"-16 x 3/4 in, Zinc Plated Steel Hex Head Slotted Drive, 750 PK (209724)
- NEWPORT FASTENERS Thread Cutting Screw, 5/16"-18 x 3/4 in, Zinc Plated Steel Hex Head Slotted Drive, 1250 PK (481136-1250)
- NEWPORT FASTENERS Thread Cutting Screw, #10-24 x 1/2 in, Zinc Plated Steel Pan Head Torx Drive, 8000 PK (711790)
- NEWPORT FASTENERS Thread Forming Screw, #10-32 x 3/8 in, Plain Stainless Steel Pan Head Phillips Drive, 4000 PK (905250)
- NEWPORT FASTENERS Thread Cutting Screw, 1/4"-20 x 1-1/4 in, Stainless Steel Flat Head Phillips Drive, 2000 PK (568217)
- NEWPORT FASTENERS Thread Forming Screw, #6 x 3/8 in, Black Oxide Steel Flat Head Torx Drive, 10000 PK (842959)
- ZORO SELECT Thread Cutting Screw, 5/16"-18 x 2 in, Black Phosphate Steel Flat Head Torx Drive, 600 PK (3140FTFB)
- Newport Fasteners Self-Tapping Screws