Shop All Thread Cutting & Forming Screws
Newport Fasteners
Thread Cutting Screw, #6-32 x 1/4 in, Zinc Plated Steel Pan Head Phillips Drive, 22000 PK
Mfr # 187842-22000
Zoro # G106355148
Free Shipping & Returns
$485.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
Blunt Tip
- System of Measurement Inch
- Screw Size #6-32
- Fastener Length 1/4 in
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Fasteners
- MFR # 187842-22000
- Zoro # G106355148
- Country of Origin Unknown
- Category Thread Cutting & Forming Screws
Dimensions
Screw Size | #6-32 |
Fastener Length | 1/4 in |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Tip Type | Blunt |
Material | Steel |
Finish | Zinc Plated |
Item | Thread Cutting Screw |
Point | Type 23 |
Description
#6-32 x 1/4" Type 23 Thread Cutting Screws/Pan Head/Phillips/Steel/Zinc Plating , 22000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #8-32 x 2-1/2 in Slotted Round Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51213.016.0250)
- DEWALT Collated Brad Nail, 5/8 in L, 18 ga, Bright, T-Head Head, 0 Degrees, 5000 PK (DBN18063)
- ZORO SELECT Self-Drilling Screw, #12-14 x 1-1/2 in, Black Oxide Steel Hex Head Hex Drive, 2000 PK (1224KWB)
- MAUDLIN PRODUCTS Slotted Shim E-6 x 6" x 0.075", Pk10 (MSE075)
- NEWPORT FASTENERS Thread Cutting Screw, 5/16"-18 x 3/4 in, Zinc Plated Steel Hex Head Slotted Drive, 1250 PK (481136-1250)
- NEWPORT FASTENERS Thread Cutting Screw, 5/16"-18 x 2-1/2 in, Zinc Plated Steel Flat Head Torx Drive, 500 PK (566756-500)
- NEWPORT FASTENERS Thread Cutting Screw, 1/4"-20 x 1-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 2000 PK (163557-2000)
- NEWPORT FASTENERS Thread Forming Screw, #10-24 x 1/2 in, Zinc Plated Steel Hex Head Slotted Drive, 6000 PK (850929-6000)
- NEWPORT FASTENERS Thread Cutting Screw, 1/4"-20 x 3/4 in, Zinc Plated Steel Hex Head Hex Drive, 3000 PK (952351)
- NEWPORT FASTENERS Thread Forming Screw, 1/4"-20 x 3/4 in, Zinc Plated Steel Flat Head Torx Drive, 3000 PK (961858)
- NEWPORT FASTENERS Thread Cutting Screw, #10-24 x 1 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (601282-100)
- Newport Fasteners Thread Cutting & Forming Screws