Shop All Thread Cutting & Forming Screws
Newport Fasteners
Thread Cutting Screw, #6-32 x 1/4 in, Zinc Plated Steel Flat Head Torx Drive, 10000 PK
Mfr # 141231
Zoro # G006355255
Free Shipping & Returns
$1,336.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Torx Drive
Blunt Tip
- System of Measurement Inch
- Screw Size #6-32
- Fastener Length 1/4 in
- Drive Size T10
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Fasteners
- MFR # 141231
- Zoro # G006355255
- Country of Origin Unknown
- Category Thread Cutting & Forming Screws
Dimensions
Screw Size | #6-32 |
Fastener Length | 1/4 in |
Drive Size | T10 |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Torx |
Tip Type | Blunt |
Material | Steel |
Finish | Zinc Plated |
Materials for Use With | Sheet Metal, Aluminum, Zinc, Lead Die Castings, Cast Iron, Brass, Plastic |
Thread Style | Fully Threaded |
Standards | SAE J933 |
Item | Thread Cutting Screw |
Point | Type F |
Description
6-32 x 1/4" Type F Thread Cutting Screws/Six-Lobe /Flat Undercut Head/Steel/Zinc , 10000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOKSERT Thread Repair Kit, Key Locking Thread Inserts, Carbon Steel (3632-9/16HDK)
- MIDWEST FASTENER 3/8"-16 x 1" Steel Coarse Thread Square Head Set Screws 6PK (60592)
- NEWPORT FASTENERS Socket Set Screw, Cup Point, 10-24 x 1 1/8", Alloy Steel, Black Oxide, Hex Socket , 100PK (361969-100)
- PRIME-LINE Machine Screw, Flat Head, Phillip Drive #8-32 X 1-1/2in Grade 18-8 Stainless Steel 25PK (9000919)
- NEWPORT FASTENERS Thread Cutting Screw, #8-32 x 1/4 in, Stainless Steel Hex Head Slotted Drive, 5000 PK (171431)
- NEWPORT FASTENERS Thread Forming Screw, #6 x 5/8 in, Plain Stainless Steel Pan Head Phillips Drive, 5000 PK (355753)
- NEWPORT FASTENERS Thread Cutting Screw, #8-32 x 1/2 in, Zinc Plated Steel Truss Head Phillips Drive, 9000 PK (104941)
- NEWPORT FASTENERS Thread Cutting Screw, #8 x 3/8 in, Zinc Plated Steel Pan Head Phillips Drive, 10000 PK (715052)
- NEWPORT FASTENERS Thread Forming Screw, #8-32 x 1/4 in, 18-8 Stainless Steel Hex Head Slotted Drive, 10000 PK (745847)
- NEWPORT FASTENERS Thread Cutting Screw, 3/8"-16 x 3/4 in, Zinc Plated Steel Hex Head Slotted Drive, 750 PK (209724)
- NEWPORT FASTENERS Thread Forming Screw, #10-32 x 1/2 in, Zinc Plated Steel Flat Head Torx Drive, 10000 PK (948876)
- Newport Fasteners Self-Tapping Screws