Shop All Thread Cutting & Forming Screws
Newport Fasteners
Thread Cutting Screw, #6-32 x 1 in, Stainless Steel Flat Head Phillips Drive, 5000 PK
Mfr # 701738
Zoro # G006359086
product price: $1,237.99
/pk 5000, $0.25/ea
Free Shipping & Returns
$1,237.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
Blunt Tip
- System of Measurement Inch
- Screw Size #6-32
- Fastener Length 1 in
- Drive Size #2
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 701738
- Zoro # G006359086
- Country of Origin Unknown
- Category Thread Cutting & Forming Screws
Dimensions
Screw Size | #6-32 |
Fastener Length | 1 in |
Drive Size | #2 |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Tip Type | Blunt |
Material | Stainless Steel |
Materials for Use With | Sheet Metal, Aluminum, Zinc, Lead Die Castings, Cast Iron, Brass, Plastic |
Thread Style | Fully Threaded |
Standards | ASME B18.6.4-1998 |
Item | Thread Cutting Screw |
Point | Type F |
Description
6-32 x 1" Type F Thread Cutting Screws/Phillips/Flat Head/18-8 Stainless Steel , 5000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Standard Clevis Pin, 5/8 in Pin Dia, 3 in Shank Lg, Steel, Zinc Plated Finish, 5 PK (WWG-CLPZ-225)
- ZORO SELECT Round Spacer, #10 Screw Size, Nylon, 1/2 in Overall Lg (370810RSN)
- ZORO SELECT Grade 8, 1-1/4"-7 Hex Head Cap Screw, Black Oxide Steel, 10 in L (U04100.125.1000)
- ZORO SELECT Fully Threaded Rod, M3-0.5mm, 1 m, Stainless Steel, 18-8, Plain Finish (M51070.030.1000)
- NEWPORT FASTENERS Thread Forming Screw, #4-40 x 5/16 in, Zinc Plated Steel Pan Head Torx Drive, 10000 PK (942731)
- NEWPORT FASTENERS Thread Cutting Screw, #12-24 x 1-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 2000 PK (243890)
- NEWPORT FASTENERS Thread Cutting Screw, #10-32 x 1/4 in, Zinc Plated Steel Pan Head Phillips Drive, 8000 PK (933933)
- NEWPORT FASTENERS Thread Cutting Screw, #6 x 3/8 in, Stainless Steel Pan Head Torx Drive, 5000 PK (652093)
- NEWPORT FASTENERS Thread Cutting Screw, #8-32 x 1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 12000 PK (675243-12000)
- NEWPORT FASTENERS Thread Forming Screw, #8-32 x 3/8 in, Zinc Plated Steel Hex Head Slotted Drive, 10000 PK (343726-10000)
- ZORO SELECT Thread Forming Screw, #6-32 x 1/4 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 5000 PK (06043PU188)
- Newport Fasteners Self-Tapping Screws