Shop All Thread Cutting & Forming Screws
Newport Fasteners
Thread Cutting Screw, #6-32 x 1-1/4 in, Zinc Plated Steel Pan Head Phillips Drive, 6000 PK
Mfr # 291519
Zoro # G306355061
product price: $918.99
/pk 6000, $0.15/ea
Free Shipping & Returns
$918.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
Blunt Tip
- System of Measurement Inch
- Screw Size #6-32
- Fastener Length 1-1/4 in
- Drive Size #2
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 291519
- Zoro # G306355061
- Country of Origin Unknown
- Category Thread Cutting & Forming Screws
Dimensions
Screw Size | #6-32 |
Fastener Length | 1-1/4 in |
Drive Size | #2 |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Tip Type | Blunt |
Material | Steel |
Finish | Zinc Plated |
Materials for Use With | Cast Iron, Zinc, Aliminum, Plastic |
Thread Style | Fully Threaded |
Standards | ASME B18.6.3-2013 |
Item | Thread Cutting Screw |
Point | Type 23 |
Description
6-32 x 1 1/4" Type 23 Thread Cutting Screws/Phillips/Pan Head/Steel/Zinc , 6000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN FORGING Machinery Eye Bolt With Shoulder, 3/4"-10, 6 in Shank, 1-1/2 in ID, 316 Stainless Steel, Plain (N2028-316SS-6)
- ZORO SELECT #4-40 Socket Head Cap Screw, Black Oxide Steel, 1/2 in Length, 100 PK (FHSIA0-40050USA-100BX)
- ZORO SELECT Grade 8, 1/4"-20 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/2 in L, 100 PK (U04104.025.0150)
- TAMPER-PRUF SCREWS 1/2 in Torx Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (31380)
- NEWPORT FASTENERS Thread Cutting Screw, 5/16"-18 x 2-1/2 in, Black Phosphate Steel Flat Head Torx Drive, 700 PK (688138-700)
- NEWPORT FASTENERS Thread Forming Screw, M5-0.80 x 10 mm, Zinc Plated Steel Pan Head Torx Drive, 500 PK (631629)
- NEWPORT FASTENERS Thread Cutting Screw, 1/4"-20 x 5/8 in, Zinc Plated Steel Pan Head Square Drive, 2000 PK (918647)
- NEWPORT FASTENERS Thread Cutting Screw, #2-56 x 1/2 in, Stainless Steel Flat Head Phillips Drive, 5000 PK (568182)
- NEWPORT FASTENERS Thread Forming Screw, 1/4"-20 x 2 1/2 in, Zinc Plated Steel Hex Head Hex Drive, 500 PK (204111)
- NEWPORT FASTENERS Thread Cutting Screw, #2-56 x 5/16 in, Stainless Steel Pan Head Phillips Drive, 5000 PK (531180)
- ZORO SELECT Thread Cutting Screw, M6 x 24 mm, Wax Steel Flat Head 3000 PK (M624D7500M)
- Newport Fasteners Self-Tapping Screws