Shop All Thread Cutting & Forming Screws
Newport Fasteners
Thread Cutting Screw, 5/16"-18 x 1/2 in, Zinc Plated Steel Hex Head Slotted Drive, 2000 PK
Mfr # 126119
Zoro # G306357621
product price: $1,279.99
/pk 2000, $0.64/ea
Free Shipping & Returns
$1,279.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Slotted Drive
Blunt Tip
- System of Measurement Inch
- Screw Size 5/16"-18
- Fastener Length 1/2 in
- Drive Size 1/2 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 126119
- Zoro # G306357621
- Country of Origin Unknown
- Category Thread Cutting & Forming Screws
Dimensions
Screw Size | 5/16"-18 |
Fastener Length | 1/2 in |
Drive Size | 1/2 in |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Slotted |
Tip Type | Blunt |
Material | Steel |
Finish | Zinc Plated |
Materials for Use With | Sheet Metal, Aluminum, Zinc, Lead Die Castings, Cast Iron, Brass, Plastic |
Thread Style | Fully Threaded |
Standards | ASME B18.6.3-2010 |
Item | Thread Cutting Screw |
Point | Type F |
Description
5/16-18 x 1/2" Type F Thread Cutting Screws/Slotted/Hex Washer Head/Steel/Zinc , 2000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size 1 1/2" , Steel Zinc Plated Finish, 5 PK (U38130.150.0001)
- ZORO SELECT Split Lock Washer, For Screw Size #6 Stainless Steel, Plain Finish, 50 PK (U55450.013.0001)
- ZORO SELECT Cotter Pin, Hairpin, 3/32"Dx1-7/8" L, PK100 (WWG-BP-2105)
- L.H. DOTTIE Flat Hangar Screw, 1/4 in Thread to 2 in, Carbon Steel, Zinc Plated Finish, 100 PK (631TK)
- NEWPORT FASTENERS Thread Forming Screw, 1/4"-20 x 3/4 in, Zinc Plated Steel Flat Head Torx Drive, 3000 PK (961858)
- NEWPORT FASTENERS Thread Cutting Screw, 3/8"-16 x 1-1/4 in, Stainless Steel Hex Head Hex Drive, 250 PK (503207)
- NEWPORT FASTENERS Thread Cutting Screw, 1/4"-20 x 5/8 in, Zinc Plated Steel Pan Head Square Drive, 2000 PK (918647)
- NEWPORT FASTENERS Thread Cutting Screw, #6-32 x 1-1/4 in, Stainless Steel Pan Head Phillips Drive, 4000 PK (380794)
- NEWPORT FASTENERS Thread Cutting Screw, 1/4"-20 x 3/4 in, Zinc Plated Steel Hex Head Slotted Drive, 50 PK (893264-50)
- NEWPORT FASTENERS Thread Forming Screw, #12 x 2 in, Zinc Plated Steel Pan Head Torx Drive, 1000 PK (891120)
- ZORO SELECT Thread Cutting Screw, 1/4" x 3/4 in, Zinc Plated Steel Hex Head Slotted Drive, 50 PK (U67021.025.0075)
- Newport Fasteners Thread Cutting & Forming Screws