Shop All Thread Cutting & Forming Screws
Newport Fasteners
Thread Cutting Screw, 3/8"-16 x 1 in, Zinc Plated Steel Hex Head Slotted Drive, 700 PK
Mfr # 391761-700
Zoro # G606357574
product price: $400.99
/pk 700, $0.57/ea
Free Shipping & Returns
$400.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Slotted Drive
Blunt Tip
- System of Measurement Inch
- Screw Size 3/8"-16
- Material Steel
- Finish Zinc Plated
- Point Type F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 391761-700
- Zoro # G606357574
- Country of Origin Unknown
- Category Thread Cutting & Forming Screws
Dimensions
Screw Size | 3/8"-16 |
Fastener Length | 1 in |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Slotted |
Tip Type | Blunt |
Material | Steel |
Finish | Zinc Plated |
Item | Thread Cutting Screw |
Point | Type F |
Description
3/8-16 x 1" Type F Thread Cutting Screws/Hex Washer/Slotted/Steel/Zinc Plating , 700PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 7/16"-14 Hex Head Cap Screw, Black Oxide Steel, 2-1/2 in L, 10 PK (N04100.043.0250)
- ZORO SELECT Clevis Pin, Std, 18-8, 0.312x2 L, PK5 (WWG-CLPSBPS-059)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Plain Stainless Steel, 25 mm Length, 50 PK (M55060.080.0025)
- GRIP-RITE Sheet Metal Screw, #10 x 1-1/4 in, Wafer Head Phillips Drive (NPWD101141)
- NEWPORT FASTENERS Thread Cutting Screw, 3/8"-16 x 1-1/4 in, Zinc Plated Steel Hex Head Slotted Drive, 600 PK (553259-600)
- NEWPORT FASTENERS Thread Cutting Screw, #8-32 x 3/8 in, Zinc Plated Steel Hex Head Hex Drive, 10000 PK (104629)
- NEWPORT FASTENERS Thread Forming Screw, 3/8"-16 x 1-1/2 in, Zinc Plated Steel Hex Head Slotted Drive, 500 PK (608136)
- NEWPORT FASTENERS Thread Forming Screw, M6-1.00 x 8 mm, Zinc Plated Steel Pan Head Torx Drive, 500 PK (636130)
- NEWPORT FASTENERS Thread Cutting Screw, #8-32 x 1-1/2 in, Zinc Plated Steel Hex Head Slotted Drive, 4000 PK (521970)
- NEWPORT FASTENERS Thread Cutting Screw, 1/4"-20 x 3 in, Zinc Plated Steel Flat Head Phillips Drive, 700 PK (575233)
- NEWPORT FASTENERS Thread Forming Screw, #6-32 x 5/8 in, Zinc Plated Steel Pan Head Torx Drive, 10000 PK (571435)
- Newport Fasteners Self-Tapping Screws