Shop All Thread Cutting & Forming Screws
Newport Fasteners
Thread Cutting Screw, 3/8"-16 x 1-1/4 in, Zinc Plated Steel Hex Head Slotted Drive, 600 PK
Mfr # 553259-600
Zoro # G306359380
Free Shipping & Returns
$352.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Slotted Drive
Blunt Tip
- System of Measurement Inch
- Screw Size 3/8"-16
- Material Steel
- Finish Zinc Plated
- Point Type F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Fasteners
- MFR # 553259-600
- Zoro # G306359380
- Country of Origin Unknown
- Category Thread Cutting & Forming Screws
Dimensions
Screw Size | 3/8"-16 |
Fastener Length | 1-1/4 in |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Slotted |
Tip Type | Blunt |
Material | Steel |
Finish | Zinc Plated |
Item | Thread Cutting Screw |
Point | Type F |
Description
3/8-16 x 1 1/4" Type F Thread Cutting Screws/Hex Washer/Slotted/Steel/Zinc Plating , 600PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4"-20 x 3/4 in Hex Hex Machine Screw, Zinc Plated Steel, 50 PK (HTCEIF02500750US-050P)
- ZORO SELECT Not Graded, M4-0.70 Hex Head Cap Screw, Plain Stainless Steel, 50 mm L, 50 PK (M51010.040.0050)
- FASCOMP Hex Standoff, #4-40 Thrd Sz, 7/16 in L, Stainless Steel Plain, 3/16" Hex W (FC2056-440-SS)
- ZORO SELECT Fully Threaded Rod, 7/8"-9, 6 ft, Steel, Grade A, Hot Dipped Galvanized Finish (U20170.087.7200)
- NEWPORT FASTENERS Thread Cutting Screw, 3/8"-16 x 1 in, Zinc Plated Steel Hex Head Slotted Drive, 700 PK (391761-700)
- NEWPORT FASTENERS Thread Cutting Screw, #8-32 x 3/8 in, Zinc Plated Steel Hex Head Hex Drive, 10000 PK (815147)
- NEWPORT FASTENERS Thread Cutting Screw, 5/16"-18 x 1-1/2 in, Zinc Plated Steel Pan Head Torx Drive, 1000 PK (155970)
- NEWPORT FASTENERS Thread Cutting Screw, #10-24 x 1/4 in, Black Oxide Steel Pan Head Phillips Drive, 10000 PK (298411)
- NEWPORT FASTENERS Thread Cutting Screw, #10-32 x 1 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (606611-100)
- NEWPORT FASTENERS Thread Forming Screw, 1/4"-20 x 2 1/2 in, Zinc Plated Steel Hex Head Hex Drive, 500 PK (204111)
- NEWPORT FASTENERS Thread Cutting Screw, 1/4"-20 x 1-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 1000 PK (612397)
- Newport Fasteners Thread Cutting & Forming Screws