Shop All Thread Cutting & Forming Screws
Newport Fasteners
Thread Cutting Screw, #2-56 x 5/16 in, Black Oxide Steel Pan Head Phillips Drive, 10000 PK
Mfr # 671193
Zoro # G306359106
product price: $747.99
/pk 10000, $0.07/ea
Free Shipping & Returns
$747.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
Blunt Tip
- System of Measurement Inch
- Screw Size #2-56
- Drive Size #1
- Material Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 671193
- Zoro # G306359106
- Country of Origin Unknown
- Category Thread Cutting & Forming Screws
Dimensions
Screw Size | #2-56 |
Fastener Length | 5/16 in |
Drive Size | #1 |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Tip Type | Blunt |
Material | Steel |
Finish | Black Oxide |
Materials for Use With | Sheet Metal, Aluminum, Zinc, Lead Die Castings, Cast Iron, Brass, Plastic |
Thread Style | Fully Threaded |
Standards | ASME B18.6.3-2013 |
Item | Thread Cutting Screw |
Point | Type F |
Description
2-56 x 5/16" Type F Thread Cutting Screws/Phillips/Pan Head/Steel/Black Oxide , 10000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Nut, 1-3/4"-5, Steel, Grade 8, Black Oxide, 1-1/2 in Ht, 30 PK (4RXP8)
- KEN FORGING Machinery Eye Bolt With Shoulder, 1/2"-13, 3 in Shank, 1-3/16 in ID, Steel, Plain (K2025-3-SS)
- MORTON Thumb Screw, 1/2"-13 Thread Size, Black Oxide Steel, 5/16" Head Ht (KK-5010)
- SIMPSON STRONG-TIE Wd Scrw #8 Bglhd 128Ct (S08200DB1)
- NEWPORT FASTENERS Thread Cutting Screw, 5/16"-18 x 2-1/2 in, Black Phosphate Steel Pan Head Torx Drive, 300 PK (762127)
- NEWPORT FASTENERS Thread Cutting Screw, 5/16"-18 x 2-1/2 in, Zinc Plated Steel Pan Head Torx Drive, 600 PK (395735)
- NEWPORT FASTENERS Thread Cutting Screw, #10 x 3/4 in, 18-8 Stainless Steel Flat Head Phillips Drive, 3500 PK (153400)
- NEWPORT FASTENERS Thread Cutting Screw, 1/4"-20 x 1 in, Black Phosphate Steel Flat Head Torx Drive, 100 PK (688100-100)
- NEWPORT FASTENERS Thread Forming Screw, #6 x 1 in, Black Oxide Steel Pan Head Torx Drive, 10000 PK (525608)
- NEWPORT FASTENERS Thread Cutting Screw, 1/4"-20 x 3/4 in, Black Oxide Steel Hex Head Hex Drive, 2500 PK (359652)
- ZORO SELECT Thread Cutting Screw, M1.6 x 4 mm, Trivalent Clear Chromate, Zinc Steel Pan Head Torx Drive, 25 PK (1PE95)
- Newport Fasteners Thread Cutting & Forming Screws