Shop All Thread Cutting & Forming Screws
Newport Fasteners
Thread Cutting Screw, #14 x 1-1/2 in, 18-8 Stainless Steel Hex Head Slotted Drive, 500 PK
Mfr # 931880
Zoro # G206363654
product price: $1,061.99
/pk 500, $2.12/ea
Free Shipping & Returns
$1,061.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Slotted Drive
Blunt Tip
- System of Measurement Inch
- Screw Size #14
- Drive Size 3/8 in
- Material 18-8 Stainless Steel
- Materials for Use With Thin Metal, Non Ferrous Castings, Plastics, Resin-Filled Plywood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 931880
- Zoro # G206363654
- Country of Origin Unknown
- Category Thread Cutting & Forming Screws
Dimensions
Screw Size | #14 |
Fastener Length | 1-1/2 in |
Drive Size | 3/8 in |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Slotted |
Tip Type | Blunt |
Material | 18-8 Stainless Steel |
Materials for Use With | Thin Metal, Non Ferrous Castings, Plastics, Resin-Filled Plywood |
Thread Style | Fully Threaded |
Standards | ANSI B18.6.4 |
Item | Thread Cutting Screw |
Description
#14 x 1 1/2" Type B Self-Tapping Screws/Slotted/Hex Washer Head/18-8 Stainless Steel , 500PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #8-32 x 7/8 in Phillips Round Machine Screw, Zinc Plated Steel, 100 PK (U24211.016.0087)
- ZORO SELECT Elevator Bolt, 1/4"-20 Thrd Sz, 3/4 in L, Steel, Zinc Plated Finish, 50 PK (U08361.025.0075)
- ZORO SELECT Grade 5, 1/4"-20 Hex Head Cap Screw, Black Oxide Steel, 1-1/4 in L, 100 PK (N01000.025.0125)
- WOODPRO FASTENERS Wood Screw, 1/4 in, 1-1/2 in, Gold Washer Head Torx Drive (ST14X112-50PC)
- NEWPORT FASTENERS Thread Forming Screw, 3/8"-16 x 1-1/4 in, Zinc Plated Steel Hex Head Hex Drive, 500 PK (197516)
- NEWPORT FASTENERS Thread Cutting Screw, 1/4"-20 x 1 in, Zinc Plated Steel Hex Head Slotted Drive, 2500 PK (742033)
- NEWPORT FASTENERS Thread Forming Screw, 1/4"-20 x 1/2 in, Zinc Plated Steel Pan Head Phillips Drive, 3500 PK (288624-3500)
- NEWPORT FASTENERS Thread Forming Screw, 1/4"-20 x 1 in, 18-8 Stainless Steel Pan Head Phillips Drive, 1000 PK (836172)
- NEWPORT FASTENERS Thread Forming Screw, 1/4"-20 x 3/4 in, Zinc Plated Steel Flat Head Torx Drive, 3000 PK (961858)
- NEWPORT FASTENERS Thread Cutting Screw, 5/16"-18 x 1 in, Zinc Plated Steel Hex Head Slotted Drive, 50 PK (311507-50)
- SEACHOICE Thread Forming Screw, #12 x 4 in, 18-8 Stainless Steel Flat Head Phillips Drive (747)
- Newport Fasteners Thread Cutting & Forming Screws