Shop All Thread Cutting & Forming Screws
Newport Fasteners
Thread Cutting Screw, 1/4"-20 x 4 1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 500 PK
Mfr # 761273
Zoro # G306359298
Free Shipping & Returns
$368.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
Blunt Tip
- System of Measurement Inch
- Screw Size 1/4"-20
- Fastener Length 4 1/2 in
- Drive Size #3
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Fasteners
- MFR # 761273
- Zoro # G306359298
- Country of Origin Unknown
- Category Thread Cutting & Forming Screws
Dimensions
Screw Size | 1/4"-20 |
Fastener Length | 4 1/2 in |
Drive Size | #3 |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Tip Type | Blunt |
Material | Steel |
Finish | Zinc Plated |
Materials for Use With | Sheet Metal, Aluminum, Zinc, Lead Die Castings, Cast Iron, Brass, Plastic |
Thread Style | Fully Threaded |
Standards | ASME B18.6.4-1998 |
Item | Thread Cutting Screw |
Point | Type F |
Description
1/4-20 x 4 1/2" Type F Thread Cutting Screws/Phillips/Flat Head/Steel/Zinc , 500PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 8.8, M20-2.50 Hex Head Cap Screw, Zinc Plated Steel, 90 mm L, 10 PK (M01210.200.0090)
- SUBURBAN BOLT AND SUPPLY Grade 8, 1/2"-13 Hex Head Cap Screw, Zinc Yellow Steel, 2 in L (A0030320200ZYD)
- ZORO SELECT Taper Pin, Standard, Steel, #2 x 1, PK25 (U39000.193.0100)
- G.L. HUYETT Internal Retaining Ring, 18-8 Stainless Steel, Plain Finish, 5.25 in Bore Dia. (UR-525-S02)
- NEWPORT FASTENERS Thread Forming Screw, #10-32 x 1/2 in, Zinc Plated Steel Pan Head Torx Drive, 7000 PK (837220)
- NEWPORT FASTENERS Thread Cutting Screw, #2-56 x 5/16 in, Stainless Steel Pan Head Phillips Drive, 5000 PK (531180)
- NEWPORT FASTENERS Thread Cutting Screw, 1/4"-20 x 1 in, Black Phosphate Steel Flat Head Torx Drive, 100 PK (688100-100)
- NEWPORT FASTENERS Thread Forming Screw, #10 x 1/2 in, 18-8 Stainless Steel Truss Head Phillips Drive, 1500 PK (471184)
- NEWPORT FASTENERS Thread Cutting Screw, #10-24 x 1/2 in, Green Zinc Plated Steel Hex Head Slotted Drive, 7000 PK (675609)
- NEWPORT FASTENERS Thread Cutting Screw, 3/8"-16 x 1-1/4 in, Zinc Plated Steel Hex Head Slotted Drive, 600 PK (553259-600)
- ZORO SELECT Thread Forming Screw, #4-20 x 3/4 in, Wax 18-8 Stainless Steel Pan Head Phillips Drive, 5000 PK (0412LPP188)
- Newport Fasteners Self-Tapping Screws