Shop All Thread Cutting & Forming Screws
Newport Fasteners
Thread Cutting Screw, 1/4"-20 x 3/4 in, Zinc Plated Steel Hex Head Hex Drive, 2500 PK
Mfr # 895222
Zoro # G106359610
product price: $678.99
/pk 2500, $0.27/ea
Free Shipping & Returns
$678.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
Drilling Tip
- System of Measurement Inch
- Screw Size 1/4"-20
- Fastener Length 3/4 in
- Drive Size 3/8 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 895222
- Zoro # G106359610
- Country of Origin Unknown
- Category Thread Cutting & Forming Screws
Dimensions
Screw Size | 1/4"-20 |
Fastener Length | 3/4 in |
Drive Size | 3/8 in |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Hex |
Tip Type | Drilling |
Material | Steel |
Finish | Zinc Plated |
Materials for Use With | Steel, Alloy Steel, Cast Iron, Brass, Plastic |
Thread Style | Fully Threaded |
Standards | ASME B18.6.3-2010 |
Item | Thread Cutting Screw |
Point | Type 1 |
Description
1/4-20 x 3/4" Type 1 Thread Cutting Screws/Unslotted/Hex Washer Head/Steel/Zinc , 2500PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #6-32 x 3/8 in Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK (U24540.013.0037)
- GRIP-RITE Wood Screw, #6, 1-5/8 in, Trim Head Square Drive, 5000 PK (TH158)
- TAMPER-PRUF SCREWS 1/4"-20 x 1 in Torx Flat Machine Screw, Zinc Plated Steel, 100 PK (400740)
- DEWALT Collated Finishing Nail, 2-1/2 in L, 15 ga, Coated, Flat Head, 35 Degrees, 2500 PK (DCA15250-2)
- NEWPORT FASTENERS Thread Cutting Screw, 5/16"-18 x 2 in, Stainless Steel Pan Head Torx Drive, 500 PK (949501)
- NEWPORT FASTENERS Thread Forming Screw, #6-32 x 1/2 in, Zinc Plated Steel Flat Head Torx Drive, 10000 PK (682158)
- NEWPORT FASTENERS Thread Forming Screw, M3-0.50 x 10 mm, Zinc Plated Steel Flat Head Pozidriv Drive, 1500 PK (190062)
- NEWPORT FASTENERS Thread Forming Screw, #6-32 x 5/8 in, Zinc Plated Steel Pan Head Torx Drive, 10000 PK (571435)
- NEWPORT FASTENERS Thread Forming Screw, #8-32 x 1/4 in, 18-8 Stainless Steel Hex Head Slotted Drive, 10000 PK (745847)
- NEWPORT FASTENERS Thread Cutting Screw, #8-32 x 1/2 in, Zinc Plated Steel Hex Head Slotted Drive, 100 PK (176587-100)
- NEWPORT FASTENERS Thread Cutting Screw, 5/16"-18 x 2-1/2 in, Black Phosphate Steel Pan Head Torx Drive, 300 PK (762127)
- Newport Fasteners Self-Tapping Screws