Shop All Thread Cutting & Forming Screws
Newport Fasteners
Thread Cutting Screw, 1/4"-20 x 1/2 in, Zinc Plated Steel Hex Head Slotted Drive, 3000 PK
Mfr # 536027
Zoro # G306355139
product price: $1,095.99
/pk 3000, $0.37/ea
Free Shipping & Returns
$1,095.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Slotted Drive
Blunt Tip
- System of Measurement Inch
- Screw Size 1/4"-20
- Fastener Length 1/2 in
- Drive Size 3/8 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 536027
- Zoro # G306355139
- Country of Origin Unknown
- Category Thread Cutting & Forming Screws
Dimensions
Screw Size | 1/4"-20 |
Fastener Length | 1/2 in |
Drive Size | 3/8 in |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Slotted |
Tip Type | Blunt |
Material | Steel |
Finish | Zinc Plated |
Materials for Use With | Cast Iron, Zinc, Aliminum, Plastic |
Thread Style | Fully Threaded |
Standards | ASME B18.6.3-2010 |
Item | Thread Cutting Screw |
Point | Type 23 |
Description
1/4-20 x 1/2" Type 23 Thread Cutting Screws/Slotted/Hex Washer Head/Steel/Zinc , 3000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MKT FASTENING Wire Mesh Screen, 6 in L, 1/2 in Dia. (7708924)
- SENCO Drywall Screw, #6 x 1-5/8 in (06B162P)
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Black Oxide Steel, 100 mm Length, 25 PK (M07000.120.0100)
- KEN FORGING Rod End, Steel, Black Oxide, 3/8"-16 Thrd Sz, 1 15/16 in Thrd Lg, 1-15/16 in Overall Lg (3A.1-MACH)
- NEWPORT FASTENERS Thread Cutting Screw, 5/16"-18 x 1 in, Zinc Plated Steel Hex Head Slotted Drive, 50 PK (311507-50)
- NEWPORT FASTENERS Thread Cutting Screw, 1/4"-20 x 3/4 in, Zinc Plated Steel Hex Head Slotted Drive, 50 PK (893264-50)
- NEWPORT FASTENERS Thread Forming Screw, M6-1.00 x 8 mm, Zinc Plated Steel Pan Head Torx Drive, 500 PK (636130)
- NEWPORT FASTENERS Thread Cutting Screw, 5/16"-18 x 2-1/2 in, Black Phosphate Steel Flat Head Torx Drive, 700 PK (688138-700)
- NEWPORT FASTENERS Thread Cutting Screw, #8-32 x 1/2 in, Black Oxide Steel Hex Head Hex Drive, 10000 PK (922786)
- NEWPORT FASTENERS Thread Cutting Screw, #6-32 x 1/4 in, Zinc Plated Steel Round Head Slotted Drive, 1500 PK (100246)
- ZORO SELECT Thread Cutting Screw, #8 x 1 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (PPTCIF0-801000-100P)
- Newport Fasteners Self-Tapping Screws