Shop All Thread Cutting & Forming Screws
Newport Fasteners
Thread Cutting Screw, 1/4"-20 x 1 in, Zinc Plated Steel Pan Head Torx Drive, 2500 PK
Mfr # 316013
Zoro # G106357623
Free Shipping & Returns
$1,504.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Torx Drive
Blunt Tip
- System of Measurement Inch
- Screw Size 1/4"-20
- Drive Size T30
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Fasteners
- MFR # 316013
- Zoro # G106357623
- Country of Origin Unknown
- Category Thread Cutting & Forming Screws
Dimensions
Screw Size | 1/4"-20 |
Fastener Length | 1 in |
Drive Size | T30 |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Torx |
Tip Type | Blunt |
Material | Steel |
Finish | Zinc Plated |
Materials for Use With | Sheet Metal, Aluminum, Zinc, Lead Die Castings, Cast Iron, Brass, Plastic |
Thread Style | Fully Threaded |
Standards | ASME B18.6.3-2013 |
Item | Thread Cutting Screw |
Point | Type F |
Description
1/4-20 x 1" Type F Thread Cutting Screws/Six-Lobe /Pan Head/Steel/Zinc , 2500PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Wood Screw, #8, 1-1/2 in, Plain Brass Flat Head Slotted Drive, 24 PK (61676)
- E-Z LOK Heavy Wall Self Locking Thread Insert, M8-1.25 Int Thrd Sz, 18-8 Stainless Steel, 5 PK (653-8-PK5)
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, M18-1.50 Thrd Sz, 18-8 Stainless Steel, 6 PK (R514-6)
- PRIME-LINE Flat Washer, For Screw Size 1/4" , Steel Zinc Plated Finish, 100 PK (9080709)
- NEWPORT FASTENERS Thread Forming Screw, M6-1.00 x 16 mm, Zinc Plated Steel Flat Head Pozidriv Drive, 6000 PK (668756)
- NEWPORT FASTENERS Thread Forming Screw, 3/8"-16 x 1-1/2 in, Zinc Plated Steel Hex Head Slotted Drive, 500 PK (608136)
- NEWPORT FASTENERS Thread Forming Screw, #8-32 x 3/8 in, 18-8 Stainless Steel Hex Head Hex Drive, 5000 PK (155763)
- NEWPORT FASTENERS Thread Cutting Screw, 1/4"-20 x 3/4 in, Zinc Plated Steel Hex Head Slotted Drive, 50 PK (893264-50)
- NEWPORT FASTENERS Thread Cutting Screw, #10-24 x 1 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (601282-100)
- NEWPORT FASTENERS Thread Cutting Screw, 5/16"-18 x 2 in, Stainless Steel Flat Head Torx Drive, 500 PK (145582)
- ZORO SELECT Thread Forming Screw, #4-24 x 3/8 in, Zinc Plated Steel Pan Head Combination Phillips/Slotted Drive (0406ABCP)
- Newport Fasteners Self-Tapping Screws