Shop All Thread Cutting & Forming Screws
Newport Fasteners
Thread Cutting Screw, 1/4"-20 x 1 in, Zinc Plated Steel Hex Head Hex Drive, 2000 PK
Mfr # 148992
Zoro # G306355412
product price: $757.99
/pk 2000, $0.38/ea
Free Shipping & Returns
$757.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
Blunt Tip
- System of Measurement Inch
- Screw Size 1/4"-20
- Fastener Length 1 in
- Drive Size 3/8 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 148992
- Zoro # G306355412
- Country of Origin Unknown
- Category Thread Cutting & Forming Screws
Dimensions
Screw Size | 1/4"-20 |
Fastener Length | 1 in |
Drive Size | 3/8 in |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Hex |
Tip Type | Blunt |
Material | Steel |
Finish | Zinc Plated |
Materials for Use With | Cast Iron, Zinc, Aliminum, Plastic |
Thread Style | Fully Threaded |
Standards | ASME B18.6.3-2010 |
Item | Thread Cutting Screw |
Point | Type 23 |
Description
1/4-20 x 1" Type 23 Thread Cutting Screws/Unslotted/Hex Washer Head/Steel/Zinc , 2000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Threaded Stud, Plain Finish, 5 PK (45665)
- HERITAGE Safety Pin .177"x 3" HD ZC (SFP-177-3000-H)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 3/4 in, White Steel Flat Head Phillips Drive, 35 PK (36247)
- MIDWEST FASTENER 5/16"-18 Socket Head Cap Screw, Chrome Plated Steel, 1 in Length, 10 PK (74213)
- NEWPORT FASTENERS Thread Cutting Screw, #10 x 1/2 in, Zinc Plated Steel Pan Head Slotted Drive, 8000 PK (335813)
- NEWPORT FASTENERS Thread Cutting Screw, 1/4"-20 x 1 in, Zinc Plated Steel Hex Head Slotted Drive, 50 PK (441582-50)
- NEWPORT FASTENERS Thread Cutting Screw, 5/16"-18 x 1-1/4 in, Stainless Steel Flat Head Torx Drive, 700 PK (207548)
- NEWPORT FASTENERS Thread Cutting Screw, 1/4"-20 x 1-1/2 in, Zinc Plated Steel Hex Head Slotted Drive, 1000 PK (234778)
- NEWPORT FASTENERS Thread Cutting Screw, #10-24 x 3/4 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (272697-100)
- NEWPORT FASTENERS Thread Forming Screw, #8 x 1-1/4 in, Zinc Plated Steel Pan Head Phillips Drive, 5000 PK (339161)
- ZORO SELECT Thread Cutting Screw, #10-24 x 1 in, Zinc Plated Steel Pan Head Phillips Drive, 2500 PK (1028FPP)
- Newport Fasteners Self-Tapping Screws