Shop All Thread Cutting & Forming Screws
Newport Fasteners
Thread Cutting Screw, 1/4"-20 x 1 in, Black Phosphate Steel Flat Head Torx Drive, 100 PK
Mfr # 688100-100
Zoro # G306364490
product price: $40.49
/pk 100, $0.40/ea
$40.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Torx Drive
Blunt Tip
- System of Measurement Inch
- Drive Size T30
- Material Steel
- Finish Black Phosphate
- Materials for Use With Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 688100-100
- Zoro # G306364490
- Country of Origin Unknown
- Category Thread Cutting & Forming Screws
Dimensions
Screw Size | 1/4"-20 |
Fastener Length | 1 in |
Drive Size | T30 |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Torx |
Tip Type | Blunt |
Material | Steel |
Finish | Black Phosphate |
Materials for Use With | Wood |
Standards | ASME B18.6.3-2013 |
Item | Thread Cutting Screw |
Description
1/4"-20x1" Type F FloorboardCutting Screws/Six-Lobe T-30/Flat Head/Steel/Black Phosphate,100PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-STRUT Washer, Sq, Channel Guide, 1/4" Hole (FS-5004-1/4 E/G)
- ZORO SELECT Blind Rivet, Flanged Head, 1/8 in Dia., 9/32 in L, Stainless Steel Body, 500 PK (U34181.012.0042)
- ZORO SELECT Hex Nut, 1/4"-20, 18-8 Stainless Steel, Not Graded, Plain, 7/32 in Ht, 50 PK (U51080.025.0001)
- TITAN FASTENERS M5 x 0.8 x 16mm Machine Screw - Phillips Pan Head - Steel - Zinc - DIN 125B - Pkg of 100 (CNC05016)
- NEWPORT FASTENERS Thread Cutting Screw, 1/4"-20 x 3/4 in, Black Phosphate Steel Flat Head Torx Drive, 3000 PK (374254)
- NEWPORT FASTENERS Thread Cutting Screw, 1/4"-20 x 2 in, Black Phosphate Steel Flat Head Torx Drive, 100 PK (688112-100)
- NEWPORT FASTENERS Thread Cutting Screw, 1/4"-20 x 4 in, Black Phosphate Steel Flat Head Torx Drive, 500 PK (858324)
- NEWPORT FASTENERS Thread Forming Screw, #10-32 x 1/2 in, Zinc Plated Steel Pan Head Torx Drive, 7000 PK (837220)
- NEWPORT FASTENERS Thread Cutting Screw, #10-24 x 1/2 in, Zinc Plated Steel Pan Head Torx Drive, 8000 PK (711790)
- NEWPORT FASTENERS Thread Cutting Screw, 1/4"-20 x 3/4 in, Zinc Plated Steel Hex Head Hex Drive, 3000 PK (982508)
- MIDWEST FASTENER Thread Cutting Screw, #10 x 3/4 in, Zinc Plated Steel Pan Head Slotted Drive, 36 PK (61508)
- Newport Fasteners Thread Cutting & Forming Screws