Shop All Thread Cutting & Forming Screws
Newport Fasteners
Thread Cutting Screw, 1/4"-20 x 1-1/4 in, Stainless Steel Pan Head Torx Drive, 1000 PK
Mfr # 711886
Zoro # G606359097
Free Shipping & Returns
$1,509.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Torx Drive
- System of Measurement Inch
- Fastener Length 1-1/4 in
- Material Stainless Steel
- Point Type F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Fasteners
- MFR # 711886
- Zoro # G606359097
- Country of Origin Unknown
- Category Thread Cutting & Forming Screws
Dimensions
Screw Size | 1/4"-20 |
Fastener Length | 1-1/4 in |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Torx |
Material | Stainless Steel |
Item | Thread Cutting Screw |
Point | Type F |
Description
1/4-20 x 1 1/4" Type F Thread Cutting Screws/Six-Lobe /Pan Head/18-8 Stainless Steel , 1000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER M4-0.70 x 28 mm Combination Phillips/Slotted Truss Machine Screw, Zinc Plated Steel, 15 PK (71462)
- BOSTITCH Collated Metal Connector Nail, 1/2 in L, 16 ga, Brite, Full Round Head, 35 Degrees (PT-MC13115-1M)
- ZORO SELECT Grade 8, 5/8"-11 Flange Bolt, Plain Steel, 2 in L, 25 PK (2TJ89)
- MIDWEST FASTENER T-Nut, 1/4"-20, Steel, Zinc Plated, 1/4 in Barrel Ht, 9 PK (60898)
- NEWPORT FASTENERS Thread Forming Screw, #6 x 5/8 in, 18-8 Stainless Steel Pan Head Phillips Drive, 5000 PK (340758)
- NEWPORT FASTENERS Thread Forming Screw, #6 x 1 in, Black Oxide Steel Pan Head Torx Drive, 10000 PK (525608)
- NEWPORT FASTENERS Thread Cutting Screw, 3/8"-16 x 1-1/2 in, Zinc Plated Steel Hex Head Hex Drive, 500 PK (589922)
- NEWPORT FASTENERS Thread Cutting Screw, #6-32 x 1-1/4 in, Stainless Steel Pan Head Phillips Drive, 4000 PK (380794)
- NEWPORT FASTENERS Thread Cutting Screw, 1/4"-20 x 1-1/4 in, Stainless Steel Flat Head Phillips Drive, 2000 PK (568217)
- NEWPORT FASTENERS Thread Forming Screw, 1/4"-20 x 5/8 in, Zinc Plated Steel Hex Head Slotted Drive, 3000 PK (905344)
- ZORO SELECT Thread Cutting Screw, Zinc Baked Flat Head Square Drive, 3500 PK (0624DQF17NN)
- Newport Fasteners Self-Tapping Screws