Shop All Thread Cutting & Forming Screws
Newport Fasteners
Thread Cutting Screw, 1/4"-20 x 1-1/4 in, Stainless Steel Flat Head Torx Drive, 1250 PK
Mfr # 537593
Zoro # G106359115
product price: $1,537.99
/pk 1250, $1.23/ea
Free Shipping & Returns
$1,537.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Torx Drive
Blunt Tip
- System of Measurement Inch
- Drive Size T27
- Material Stainless Steel
- Materials for Use With Sheet Metal, Aluminum, Zinc, Lead Die Castings, Cast Iron, Brass, Plastic
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 537593
- Zoro # G106359115
- Country of Origin Unknown
- Category Thread Cutting & Forming Screws
Dimensions
Screw Size | 1/4"-20 |
Fastener Length | 1-1/4 in |
Drive Size | T27 |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Torx |
Tip Type | Blunt |
Material | Stainless Steel |
Materials for Use With | Sheet Metal, Aluminum, Zinc, Lead Die Castings, Cast Iron, Brass, Plastic |
Thread Style | Fully Threaded |
Standards | ASME B18.6.3-2010 |
Item | Thread Cutting Screw |
Point | Type F |
Description
1/4-20 x 1 1/4" Type F Thread Cutting Screws/Six-Lobe /Flat Head/18-8 Stainless Steel , 1250PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/4"-20 x 5/8 in Phillips Truss Machine Screw, Plain Stainless Steel, 8 PK (33914)
- GRIP-RITE Collated Framing Nail, 3 in L, 11 ga, Hot Galvanized, Round Head, 21 Degrees (GR408HG1M)
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Plain Stainless Steel, 6 mm Length, 50 PK (M51060.030.0006)
- ZORO SELECT Hex Nut, M6-1.00, Steel, Class 8, Zinc Plated, 5 mm Ht, 100 PK (M01300.060.0001)
- NEWPORT FASTENERS Thread Cutting Screw, 1/4"-20 x 1-1/2 in, Stainless Steel Flat Head Torx Drive, 1000 PK (694845)
- NEWPORT FASTENERS Thread Cutting Screw, 5/16"-18 x 2 in, Stainless Steel Flat Head Torx Drive, 500 PK (145582)
- NEWPORT FASTENERS Thread Cutting Screw, 5/16"-18 x 2-1/4 in, Stainless Steel Flat Head Torx Drive, 400 PK (337439)
- NEWPORT FASTENERS Thread Cutting Screw, #10 x 3/4 in, 18-8 Stainless Steel Flat Head Phillips Drive, 3500 PK (153400)
- NEWPORT FASTENERS Thread Cutting Screw, #6-32 x 1/4 in, Zinc Plated Steel Round Head Slotted Drive, 1500 PK (100246)
- NEWPORT FASTENERS Thread Cutting Screw, 1/4"-20 x 2-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 1200 PK (744633-1200)
- NEWPORT FASTENERS Thread Forming Screw, #2 x 1/2 in, 18-8 Stainless Steel Flat Head Torx Drive, 5000 PK (924877)
- Newport Fasteners Thread Cutting & Forming Screws