Shop All Thread Cutting & Forming Screws
Newport Fasteners
Thread Cutting Screw, #12-24 x 3/4 in, Zinc Plated Steel Pan Head Phillips Drive, 3000 PK
Mfr # 671659
Zoro # G306356013
product price: $739.99
/pk 3000, $0.25/ea
Free Shipping & Returns
$739.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
Blunt Tip
- System of Measurement Inch
- Screw Size #12-24
- Fastener Length 3/4 in
- Drive Size #3
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 671659
- Zoro # G306356013
- Country of Origin Unknown
- Category Thread Cutting & Forming Screws
Dimensions
Screw Size | #12-24 |
Fastener Length | 3/4 in |
Drive Size | #3 |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Tip Type | Blunt |
Material | Steel |
Finish | Zinc Plated |
Materials for Use With | Cast Iron, Zinc, Aliminum, Plastic |
Thread Style | Fully Threaded |
Standards | ASME B18.6.3-2013 |
Item | Thread Cutting Screw |
Point | Type 23 |
Description
12-24 x 3/4" Type 23 Thread Cutting Screws/Phillips/Pan Head/Steel/Zinc , 3000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thin Hex Nut, M30-1.50, Steel, Class 4, Zinc Plated, 15 mm Ht, 10 PK (M11380.300.0150)
- MIDWEST FASTENER Self-Drilling Screw, #12 x 2 in, Zinc Plated Steel Flat Head Phillips Drive, 15 PK (931434)
- ZORO SELECT External-E E-Clip, Stainless Steel Plain Finish, 5/32 in Shaft Dia, 25 PK (E-15SS)
- ZORO SELECT Wing Nut, 1/4"-20, Stainless Steel, Plain, 0.47 in Ht, 1-1/10 in Max Wing Span, 5 PK (U55810.025.0001)
- NEWPORT FASTENERS Thread Forming Screw, #2 x 3/16 in, Zinc Plated Steel Pan Head Phillips Drive, 10000 PK (396392)
- NEWPORT FASTENERS Thread Cutting Screw, 5/16"-18 x 1/2 in, Zinc Plated Steel Hex Head Hex Drive, 2000 PK (219851)
- NEWPORT FASTENERS Thread Forming Screw, #6 x 3/8 in, 18-8 Stainless Steel Hex Head Hex Drive, 5000 PK (370464)
- NEWPORT FASTENERS Thread Cutting Screw, #8 x 1-1/4 in, Zinc Plated Steel Flat Head Phillips Drive, 5000 PK (210635)
- NEWPORT FASTENERS Thread Cutting Screw, #10-32 x 3/4 in, Zinc Plated Steel Truss Head Phillips Drive, 5000 PK (224227)
- NEWPORT FASTENERS Thread Cutting Screw, #6-32 x 1-1/4 in, Zinc Plated Steel Pan Head Phillips Drive, 6000 PK (291519)
- TAMPER-PRUF SCREWS Thread Forming Screw, #0 x 3/16 in, Zinc Plated Steel Round Head Torx Drive, 50 PK (460000)
- Newport Fasteners Thread Cutting & Forming Screws