Shop All Thread Cutting & Forming Screws
Newport Fasteners
Thread Cutting Screw, #10 x 1/4 in, Zinc Plated Steel Pan Head Phillips Drive, 10000 PK
Mfr # 645623
Zoro # G606355204
product price: $906.99
/pk 10000, $0.09/ea
Free Shipping & Returns
$906.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
Blunt Tip
- System of Measurement Inch
- Screw Size #10
- Drive Size #2
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 645623
- Zoro # G606355204
- Country of Origin Unknown
- Category Thread Cutting & Forming Screws
Dimensions
Screw Size | #10 |
Fastener Length | 1/4 in |
Drive Size | #2 |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Tip Type | Blunt |
Material | Steel |
Finish | Zinc Plated |
Materials for Use With | Plastic |
Thread Style | Fully Threaded |
Standards | ASME B18.6.3-2013 |
Item | Thread Cutting Screw |
Point | Type 25 |
Description
#10 x 1/4" Type 25 Thread Cutting Screws/Phillips/Pan Head/Steel/Zinc , 10000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZSI Vibration-Dampening U-Bolt, 1/2"-13, 9 7/32 in Wd, 9 53/64 in Ht, Zinc Plated Steel (UB8PA)
- ZORO SELECT Hex Nut, 3/4"-10, Steel, Grade 8, Zinc Yellow, 41/64 in Ht, 20 PK (U04122.075.0001)
- USA INDUSTRIALS #4-40 x 3/16 in Phillips Pan Machine Screw, Passivated 316 Stainless Steel, 50 PK (ZSCRW-329)
- ZORO SELECT Tapping Screw Assortment, Steel, Zinc Plated Finish (JBDL12TEK)
- NEWPORT FASTENERS Thread Forming Screw, #12-24 x 3/8 in, Zinc Plated Steel Pan Head Phillips Drive, 6000 PK (675534)
- NEWPORT FASTENERS Thread Forming Screw, M6-1.00 x 16 mm, Zinc Plated Steel Flat Head Pozidriv Drive, 6000 PK (668756)
- NEWPORT FASTENERS Thread Cutting Screw, 1/4"-20 x 1 in, Zinc Plated Steel Flat Head Phillips Drive, 2500 PK (764998-2500)
- NEWPORT FASTENERS Thread Forming Screw, #6-32 x 1/2 in, Zinc Plated Steel Flat Head Torx Drive, 10000 PK (682158)
- NEWPORT FASTENERS Thread Cutting Screw, #10-32 x 1-1/2 in, Zinc Plated Steel Pan Head Slotted Drive, 3000 PK (850434)
- NEWPORT FASTENERS Thread Cutting Screw, 5/16"-18 x 1/2 in, Zinc Plated Steel Hex Head Hex Drive, 2000 PK (219851)
- ZORO SELECT Thread Cutting Screw, #10-24 x 7/8 in, Zinc Plated Steel Hex Head Hex Drive, 5000 PK (1014RW)
- Newport Fasteners Self-Tapping Screws