Shop All Thread Cutting & Forming Screws
Newport Fasteners
Thread Cutting Screw, #10-32 x 1/4 in, Zinc Plated Steel Flat Head Phillips Drive, 10000 PK
Mfr # 743388
Zoro # G606354986
product price: $1,106.99
/pk 10000, $0.11/ea
Free Shipping & Returns
$1,106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
Blunt Tip
- System of Measurement Inch
- Screw Size #10-32
- Fastener Length 1/4 in
- Drive Size #2
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 743388
- Zoro # G606354986
- Country of Origin Unknown
- Category Thread Cutting & Forming Screws
Dimensions
Screw Size | #10-32 |
Fastener Length | 1/4 in |
Drive Size | #2 |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Tip Type | Blunt |
Material | Steel |
Finish | Zinc Plated |
Materials for Use With | Sheet Metal, Aluminum, Zinc, Lead Die Castings, Cast Iron, Brass, Plastic |
Thread Style | Fully Threaded |
Standards | ASME B18.6.4-1998 |
Item | Thread Cutting Screw |
Point | Type F |
Description
10-32 x 1/4" Type F Thread Cutting Screws/Phillips/Flat Undercut Head/Steel/Zinc , 10000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 2 in L, 10 PK (N01200.050.0200)
- ZORO SELECT Fender Washer, Fits Bolt Size 5/16" , Stainless Steel Plain Finish, 50 PK (U55530.031.0100)
- ZORO SELECT M5-0.80 x 25 mm Phillips Flat Machine Screw, Plain 316 Stainless Steel, 25 PK (M55300.050.0025)
- MORTON Swing Bolt, Stainless Steel, Plain, 1/2"-13 Thrd Sz, 1-5/8 in Thrd Lg, 3-5/8 in Overall Lg (SWB-2SS)
- NEWPORT FASTENERS Thread Cutting Screw, #10-32 x 1-1/2 in, Zinc Plated Steel Pan Head Slotted Drive, 3000 PK (850434)
- NEWPORT FASTENERS Thread Cutting Screw, #8-32 x 1/2 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (185881-100)
- NEWPORT FASTENERS Thread Cutting Screw, #6-32 x 1/4 in, Zinc Plated Steel Flat Head Torx Drive, 10000 PK (141231)
- NEWPORT FASTENERS Thread Cutting Screw, #6-32 x 1/4 in, Zinc Plated Steel Round Head Slotted Drive, 1500 PK (100246)
- NEWPORT FASTENERS Thread Cutting Screw, #2 x 3/16 in, Zinc Plated Steel Pan Head Phillips Drive, 10000 PK (475308)
- NEWPORT FASTENERS Thread Cutting Screw, #6-32 x 1-1/4 in, Stainless Steel Pan Head Phillips Drive, 4000 PK (380794)
- ZORO SELECT Thread Cutting Screw, 1/2"-13 x 1-1/2 in, Zinc Plated Steel Hex Head Hex Drive, 200 PK (5024FW)
- Newport Fasteners Self-Tapping Screws