Shop All Thread Cutting & Forming Screws
Newport Fasteners
Thread Cutting Screw, #10-32 x 1/2 in, Stainless Steel Hex Head Slotted Drive, 3000 PK
Mfr # 128973
Zoro # G306355085
Free Shipping & Returns
$1,179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Slotted Drive
Blunt Tip
- System of Measurement Inch
- Screw Size #10-32
- Drive Size 5/16 in
- Material Stainless Steel
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Fasteners
- MFR # 128973
- Zoro # G306355085
- Country of Origin Unknown
- Category Thread Cutting & Forming Screws
Dimensions
Screw Size | #10-32 |
Fastener Length | 1/2 in |
Drive Size | 5/16 in |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Slotted |
Tip Type | Blunt |
Material | Stainless Steel |
Thread Style | Fully Threaded |
Standards | ASME B18.6.3-2010 |
Item | Thread Cutting Screw |
Point | Type 23 |
Description
10-32 x 1/2" Type 23 Thread Cutting Screws/Slotted/Hex Washer Head/18-8 Stainless Steel , 3000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Nut, M12-1.75, Steel, Class 10, Black Oxide, 10 mm Ht, 50 PK (M04120.120.0001)
- MIDWEST FASTENER Self-Drilling Screw, #8 x 1/2 in, Zinc Plated Steel Truss Head Phillips Drive, 500 PK (07996)
- ZORO SELECT 1/4X5 PIN COTTER ZINC (25080PC)
- ITW BEE LEITZKE Clevis Pin, Std, Stl, 1x2 1/4 L (WWG-CLP-275)
- NEWPORT FASTENERS Thread Cutting Screw, #10-32 x 1 in, Zinc Plated Steel Hex Head Slotted Drive, 4000 PK (552910-4000)
- NEWPORT FASTENERS Thread Forming Screw, #2 x 3/8 in, 18-8 Stainless Steel Pan Head Phillips Drive, 5000 PK (232774)
- NEWPORT FASTENERS Thread Forming Screw, #6 x 1/2 in, Black Oxide Steel Pan Head Phillips Drive, 10000 PK (255420)
- NEWPORT FASTENERS Thread Cutting Screw, #6 x 3/8 in, Black Oxide Steel Flat Head Phillips Drive, 10000 PK (543015)
- NEWPORT FASTENERS Thread Cutting Screw, #10-24 x 1/4 in, Zinc Plated Steel Pan Head Phillips Drive, 10000 PK (917405)
- NEWPORT FASTENERS Thread Cutting Screw, 5/16"-18 x 2-1/4 in, Stainless Steel Flat Head Torx Drive, 400 PK (337439)
- NEWPORT FASTENERS Thread Cutting Screw, 1/4"-20 x 2-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 1200 PK (744633-1200)
- Newport Fasteners Self-Tapping Screws