Shop All Thread Cutting & Forming Screws
Newport Fasteners
Thread Cutting Screw, #10-32 x 1/2 in, Stainless Steel Flat Head Phillips Drive, 5000 PK
Mfr # 657352
Zoro # G506354970
product price: $2,747.99
/pk 5000, $0.55/ea
Free Shipping & Returns
$2,747.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
Blunt Tip
- System of Measurement Inch
- Drive Size #2
- Material Stainless Steel
- Standards ASME B18.6.4-1998
- Point Type 23
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 657352
- Zoro # G506354970
- Country of Origin Unknown
- Category Thread Cutting & Forming Screws
Dimensions
Screw Size | #10-32 |
Fastener Length | 1/2 in |
Drive Size | #2 |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Tip Type | Blunt |
Material | Stainless Steel |
Standards | ASME B18.6.4-1998 |
Item | Thread Cutting Screw |
Point | Type 23 |
Description
10-32 x 1/2" Type 23 Thread Cutting Screws/Phillips/Flat Undercut Head/18-8 Stainless Steel , 5000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 5/16"-18 Hex Head Cap Screw, 18-8 Stainless Steel, 4 in L, 5 PK (78762)
- ZORO SELECT Fully Threaded Rod, 5/16"-24, 2 ft, Steel, Grade 2, Zinc Plated Finish (20203)
- BUILDRIGHT Deck Screw, #8 x 3 in, Steel, Flat Head, Square Drive, 90 PK (09227)
- GOEBEL Blind Rivet, Large Flanged Head, 3/16 in Dia., Stainless Steel Body, 250 PK (IBI-68LF)
- NEWPORT FASTENERS Thread Cutting Screw, 1/4"-20 x 1-1/2 in, Stainless Steel Flat Head Phillips Drive, 500 PK (743237)
- NEWPORT FASTENERS Thread Forming Screw, #4-40 x 3/4 in, Zinc Plated Steel Pan Head Phillips Drive, 10000 PK (380766)
- NEWPORT FASTENERS Thread Cutting Screw, #10-32 x 1 in, Zinc Plated Steel Hex Head Slotted Drive, 4000 PK (552910-4000)
- NEWPORT FASTENERS Thread Cutting Screw, #6-32 x 1-1/4 in, Stainless Steel Pan Head Phillips Drive, 4000 PK (380794)
- NEWPORT FASTENERS Thread Cutting Screw, #12-24 x 1-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 2000 PK (243890)
- NEWPORT FASTENERS Thread Forming Screw, #8 x 1-1/4 in, Zinc Plated Steel Pan Head Phillips Drive, 5000 PK (339161)
- ZORO SELECT Thread Cutting Screw, 1/4"-20 x 1/2 in, Black Phosphate Steel Pan Head Torx Drive, 4000 PK (1408FTPB)
- Newport Fasteners Self-Tapping Screws