Shop All Thread Cutting & Forming Screws
Newport Fasteners
Thread Cutting Screw, #10-24 x 3/4 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK
Mfr # 272697-100
Zoro # G106357470
product price: $38.79
/pk 100, $0.39/ea
$38.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
Blunt Tip
- System of Measurement Inch
- Screw Size #10-24
- Material Steel
- Finish Zinc Plated
- Point Type F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 272697-100
- Zoro # G106357470
- Country of Origin Unknown
- Category Thread Cutting & Forming Screws
Dimensions
Screw Size | #10-24 |
Fastener Length | 3/4 in |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Tip Type | Blunt |
Material | Steel |
Finish | Zinc Plated |
Item | Thread Cutting Screw |
Point | Type F |
Description
#10-24 x 3/4" Type F Thread Cutting Screws/Pan Head/Phillips/Steel/Zinc Plating , 100PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fender Washer, Fits Bolt Size M16 , Steel Zinc Plated Finish, 25 PK (M38210.160.0001)
- ZORO SELECT Not Graded, M3-0.50 Hex Head Cap Screw, Plain Stainless Steel, 16 mm L, 50 PK (M55010.030.0016)
- FASCOMP Thumb Screw, #10-32 Thread Size, Stainless Steel, 3/8 in Lg (FC7133-SS)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 3/4 in, Aluminum Hex Head Slotted Drive, 100 PK (03371)
- NEWPORT FASTENERS Thread Cutting Screw, #10-32 x 1-1/2 in, Zinc Plated Steel Pan Head Slotted Drive, 3000 PK (850434)
- NEWPORT FASTENERS Thread Cutting Screw, 1/4"-20 x 1 in, Zinc Plated Steel Flat Head Phillips Drive, 2500 PK (764998-2500)
- NEWPORT FASTENERS Thread Cutting Screw, 1/4"-20 x 3/4 in, Black Phosphate Steel Flat Head Torx Drive, 3000 PK (374254)
- NEWPORT FASTENERS Thread Cutting Screw, 1/4"-20 x 3/4 in, Zinc Plated Steel Hex Head Hex Drive, 3000 PK (952351)
- NEWPORT FASTENERS Thread Cutting Screw, #10-32 x 1/2 in, Stainless Steel Hex Head Slotted Drive, 3000 PK (128973)
- NEWPORT FASTENERS Thread Cutting Screw, #6-32 x 1/2 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (408735-100)
- NEWPORT FASTENERS Thread Cutting Screw, 3/8"-16 x 3/4 in, Stainless Steel Pan Head Phillips Drive, 500 PK (524348)
- Newport Fasteners Thread Cutting & Forming Screws