Shop All Thread Cutting & Forming Screws
Newport Fasteners
Thread Cutting Screw, #10-24 x 1/4 in, Zinc Plated Steel Pan Head Phillips Drive, 10000 PK
Mfr # 917405
Zoro # G106359658
product price: $1,300.99
/pk 10000, $0.13/ea
Free Shipping & Returns
$1,300.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
Blunt Tip
- System of Measurement Inch
- Screw Size #10-24
- Fastener Length 1/4 in
- Drive Size #2
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 917405
- Zoro # G106359658
- Country of Origin Unknown
- Category Thread Cutting & Forming Screws
Dimensions
Screw Size | #10-24 |
Fastener Length | 1/4 in |
Drive Size | #2 |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Tip Type | Blunt |
Material | Steel |
Finish | Zinc Plated |
Materials for Use With | Sheet Metal, Aluminum, Zinc, Lead Die Castings, Cast Iron, Brass, Plastic |
Thread Style | Fully Threaded |
Standards | ASME B18.6.3-2013 |
Item | Thread Cutting Screw |
Point | Type F |
Description
10-24 x 1/4" Type F Thread Cutting Screws/Phillips/Pan Head/Steel/Zinc , 10000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWPORT FASTENERS Jam Nut, 1/4"-20, Steel, Grade A, Zinc Plated, 7/32 in Ht, 100 PK (344948-PR-100)
- ZORO SELECT Grade 8, 9/16"-18 Hex Head Cap Screw, Zinc Yellow Steel, 3-1/4 in L, 10 PK (N04360.056.0325)
- ZORO SELECT M3.5-0.60 x 12 mm Slotted Cheese Machine Screw, Plain 18-8 Stainless Steel, 100 PK (MSCX03512-100P1)
- ZORO SELECT Shoulder Screw, 5/16"-18 Thr Sz, 1/2 in Thr Lg, 3/8 in Shoulder Lg, Alloy Steel, 25 PK (SBIA0370037USA-025BX)
- NEWPORT FASTENERS Thread Cutting Screw, #6-32 x 1-1/4 in, Stainless Steel Pan Head Phillips Drive, 4000 PK (380794)
- NEWPORT FASTENERS Thread Cutting Screw, #8 x 1-1/2 in, Stainless Steel Pan Head Phillips Drive, 1500 PK (734783)
- NEWPORT FASTENERS Thread Cutting Screw, #10-24 x 1 in, Stainless Steel Flat Head Phillips Drive, 2000 PK (407522)
- NEWPORT FASTENERS Thread Forming Screw, 1/4"-20 x 1/2 in, Zinc Plated Steel Pan Head Phillips Drive, 3500 PK (288624-3500)
- NEWPORT FASTENERS Thread Forming Screw, M2.5-0.45 x 6 mm, Zinc Plated Steel Pan Head Torx Drive, 1500 PK (279291)
- NEWPORT FASTENERS Thread Cutting Screw, #8 x 5/8 in, Stainless Steel Flat Head Phillips Drive, 6000 PK (157112)
- ZORO SELECT Thread Cutting Screw, M2 x 6 mm, Trivalent Clear Chromate, Zinc Steel Pan Head Torx Drive, 25 PK (1PU17)
- Newport Fasteners Self-Tapping Screws