Shop All Thread Cutting & Forming Screws
Newport Fasteners
Thread Cutting Screw, #10-24 x 1/2 in, Zinc Plated Steel Pan Head Torx Drive, 8000 PK
Mfr # 711790
Zoro # G306359472
product price: $1,074.99
/pk 8000, $0.13/ea
Free Shipping & Returns
$1,074.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Torx Drive
- System of Measurement Inch
- Fastener Length 1/2 in
- Material Steel
- Finish Zinc Plated
- Point Type F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 711790
- Zoro # G306359472
- Country of Origin Unknown
- Category Thread Cutting & Forming Screws
Dimensions
Screw Size | #10-24 |
Fastener Length | 1/2 in |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Torx |
Material | Steel |
Finish | Zinc Plated |
Item | Thread Cutting Screw |
Point | Type F |
Description
10-24 x 1/2" Type F Thread Cutting Screws/Six-Lobe /Pan Head/Steel/Zinc , 8000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Lock Nut, 1/2"-13, 18-8 Stainless Steel, Not Graded, Plain, 25 PK (U51108.050.0001)
- ZORO SELECT Spacer, 1/4 in Screw Size, Plain Aluminum, 3/4 in Overall Lg, 0.252 in Inside Dia, 10 PK (CRF081204GR)
- ZORO SELECT Fully Threaded Rod, 1"-8, 6 ft, Steel, Grade B7, Zinc and Yellow Plated Finish (U22182.100.7200)
- ZORO SELECT Lag Screw, 1/2 in, 1-1/2 in, Steel, Black Oxide Hex Hex Drive, 200 PK (5024LB)
- NEWPORT FASTENERS Thread Forming Screw, #8 x 5/8 in, Black Oxide Steel Pan Head Torx Drive, 9000 PK (464447)
- NEWPORT FASTENERS Thread Cutting Screw, 5/16"-18 x 2-1/2 in, Black Phosphate Steel Flat Head Torx Drive, 700 PK (688138-700)
- NEWPORT FASTENERS Thread Cutting Screw, #8-32 x 3/8 in, Stainless Steel Hex Head Slotted Drive, 5000 PK (142575)
- NEWPORT FASTENERS Thread Forming Screw, #4-40 x 5/16 in, Zinc Plated Steel Pan Head Torx Drive, 10000 PK (942731)
- NEWPORT FASTENERS Thread Cutting Screw, 3/8"-16 x 1-1/4 in, Stainless Steel Hex Head Hex Drive, 250 PK (503207)
- NEWPORT FASTENERS Thread Cutting Screw, #10-32 x 3/4 in, Zinc Plated Steel Pan Head Phillips Drive, 5000 PK (690415-5000)
- ZORO SELECT Anchor Screws, 12-24x1/2, Phil FL, PK8000, Zinc Plated Phillips Head 8000 PK (12081PU)
- Newport Fasteners Self-Tapping Screws