Shop All Thread Cutting & Forming Screws
Newport Fasteners
Thread Cutting Screw, #10-24 x 1/2 in, Zinc Plated Steel Pan Head Slotted Drive, 8000 PK
Mfr # 678988
Zoro # G606355297
product price: $909.99
/pk 8000, $0.11/ea
Free Shipping & Returns
$909.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Slotted Drive
Drilling Tip
- System of Measurement Inch
- Screw Size #10-24
- Fastener Length 1/2 in
- Drive Size #2
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 678988
- Zoro # G606355297
- Country of Origin Unknown
- Category Thread Cutting & Forming Screws
Dimensions
Screw Size | #10-24 |
Fastener Length | 1/2 in |
Drive Size | #2 |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Slotted |
Tip Type | Drilling |
Material | Steel |
Finish | Zinc Plated |
Materials for Use With | Steel, Alloy Steel, Cast Iron, Brass, Plastic |
Thread Style | Fully Threaded |
Standards | ASME B18.6.3-2013 |
Item | Thread Cutting Screw |
Point | Type 1 |
Description
10-24 x 1/2" Type 1 Thread Cutting Screws/Slotted/Pan Head/Steel/Zinc , 8000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE Lag Screw, 1/2 in, 2-1/2 in, Steel, Zinc Plated Hex Hex Drive, 50 PK (LAG12212)
- SABERDRIVE Wood Screw, #8, 1-3/4 in, Zinc Yellow Steel Flat Head Torx Drive, 182 PK (09288)
- ZORO SELECT Spacer, #10 Screw Size, Plain Aluminum, 1 1/4 in Overall Lg, 0.192 in Inside Dia, 10 PK (CRF062003GR)
- ZORO SELECT Dowel Pin, 5/32 In, Pk25 (D18-375)
- NEWPORT FASTENERS Thread Forming Screw, 1/2"-13 x 2-1/2 in, Zinc Plated Steel Hex Head Slotted Drive, 200 PK (590079)
- NEWPORT FASTENERS Thread Cutting Screw, 5/16"-18 x 3/4 in, Zinc Plated Steel Hex Head Slotted Drive, 1250 PK (481136-1250)
- NEWPORT FASTENERS Thread Forming Screw, #2 x 3/8 in, 18-8 Stainless Steel Pan Head Phillips Drive, 5000 PK (232774)
- NEWPORT FASTENERS Thread Forming Screw, #10-24 x 1 in, Zinc Plated Steel Flat Head Phillips Drive, 6000 PK (990694)
- NEWPORT FASTENERS Thread Cutting Screw, 3/8"-16 x 1 in, Zinc Plated Steel Hex Head Slotted Drive, 700 PK (391761-700)
- NEWPORT FASTENERS Thread Cutting Screw, #8 x 1-1/2 in, Stainless Steel Pan Head Phillips Drive, 1500 PK (734783)
- ZORO SELECT Thread Cutting Screw, #10 x 1/2 in, Plain Stainless Steel Flat Head Phillips Drive, 100 PK (1WU70)
- Newport Fasteners Thread Cutting & Forming Screws