Shop All Thread Cutting & Forming Screws
Newport Fasteners
Thread Cutting Screw, #10-24 x 1/2 in, Zinc Plated Steel Hex Head Slotted Drive, 5500 PK
Mfr # 272752-5500
Zoro # G306357881
product price: $277.99
/pk 5500, $0.05/ea
Free Shipping & Returns
$277.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Slotted Drive
Blunt Tip
- System of Measurement Inch
- Screw Size #10-24
- Material Steel
- Finish Zinc Plated
- Point Type F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 272752-5500
- Zoro # G306357881
- Country of Origin Unknown
- Category Thread Cutting & Forming Screws
Dimensions
Screw Size | #10-24 |
Fastener Length | 1/2 in |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Slotted |
Tip Type | Blunt |
Material | Steel |
Finish | Zinc Plated |
Item | Thread Cutting Screw |
Point | Type F |
Description
#10-24 x 1/2" Type F Thread Cutting Screws/Hex Washer/Slotted/Steel/Zinc Plating , 5500PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPSON STRONG-TIE G90 Framing Anchor (LTP4)
- ZORO SELECT M6-1.00 x 25 mm Phillips Pan Machine Screw, Black Oxide Steel, 700 PK (M625D7985AB)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1-1/4 in, Zinc Plated Steel Pan Head Square Drive, 100 PK (08726)
- KEN FORGING Machinery Eye Bolt With Shoulder, M36-4.00, 89 mm Shank, 63 mm ID, Steel, Plain (M36)
- NEWPORT FASTENERS Thread Cutting Screw, 1/4"-20 x 4 in, Black Phosphate Steel Flat Head Torx Drive, 500 PK (858324)
- NEWPORT FASTENERS Thread Cutting Screw, 5/16"-18 x 1-1/2 in, Zinc Plated Steel Pan Head Torx Drive, 1000 PK (155970)
- NEWPORT FASTENERS Thread Forming Screw, #6 x 1/2 in, Zinc Plated Steel Oval Head Phillips Drive, 7000 PK (401796)
- NEWPORT FASTENERS Thread Cutting Screw, #2-56 x 5/16 in, Black Oxide Steel Pan Head Phillips Drive, 10000 PK (671193)
- NEWPORT FASTENERS Thread Forming Screw, #8 x 1 in, Zinc Plated Steel Pan Head Phillips Drive, 5000 PK (978901)
- NEWPORT FASTENERS Thread Forming Screw, #10-32 x 3/4 in, Zinc Plated Steel Flat Head Phillips Drive, 7000 PK (304604)
- ZORO SELECT Thread Cutting Screw, #10-24 x 1 in, Zinc Plated Steel Pan Head Phillips Drive, 2500 PK (1028FPP)
- Newport Fasteners Self-Tapping Screws