Shop All Thread Cutting & Forming Screws
Newport Fasteners
Thread Cutting Screw, #10-24 x 1/2 in, Green Zinc Plated Steel Hex Head Slotted Drive, 7000 PK
Mfr # 675609
Zoro # G106359368
product price: $1,569.99
/pk 7000, $0.22/ea
Free Shipping & Returns
$1,569.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Slotted Drive
Blunt Tip
- System of Measurement Inch
- Screw Size #10-24
- Fastener Length 1/2 in
- Drive Size 5/16 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 675609
- Zoro # G106359368
- Country of Origin Unknown
- Category Thread Cutting & Forming Screws
Dimensions
Screw Size | #10-24 |
Fastener Length | 1/2 in |
Drive Size | 5/16 in |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Slotted |
Tip Type | Blunt |
Material | Steel |
Finish | Green Zinc Plated |
Materials for Use With | Sheet Metal, Aluminum, Zinc, Lead Die Castings, Cast Iron, Brass, Plastic |
Thread Style | Fully Threaded |
Standards | ASME B18.6.3-2010 |
Item | Thread Cutting Screw |
Point | Type F |
Description
10-24x1/2" Type F Grounding Thread Cutting Screws/Slotted/Hex Washer Head/Steel/Zinc Green , 7000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Internal and External Retaining Ring Assortment, Steel, Phosphate Finish, 20 Sizes (RCIX37100STPA)
- ZORO SELECT Grade 8, 1"-8 Hex Head Cap Screw, Black Oxide Steel, 4-1/2 in L, 5 PK (U04100.100.0450)
- ZORO SELECT Not Graded, M8-1.25 Hex Head Cap Screw, Plain Stainless Steel, 100 mm L, 25 PK (M51010.080.0100)
- ZORO SELECT Threaded Stud, Plain Finish, 2 PK (32481)
- NEWPORT FASTENERS Thread Forming Screw, 5/16"-18 x 1/2 in, Zinc Plated Steel Pan Head Torx Drive, 2000 PK (815527)
- NEWPORT FASTENERS Thread Cutting Screw, #10-24 x 3/8 in, Zinc Plated Steel Flat Head Phillips Drive, 10000 PK (743244)
- NEWPORT FASTENERS Thread Cutting Screw, 1/4"-20 x 1-1/2 in, Black Phosphate Steel Flat Head Torx Drive, 2200 PK (688108-2200)
- NEWPORT FASTENERS Thread Cutting Screw, #10-24 x 3/4 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (272697-100)
- NEWPORT FASTENERS Thread Cutting Screw, #8-32 x 3/8 in, Zinc Plated Steel Hex Head Hex Drive, 10000 PK (815147)
- NEWPORT FASTENERS Thread Forming Screw, #10 x 1/2 in, 18-8 Stainless Steel Truss Head Phillips Drive, 1500 PK (471184)
- NEWPORT FASTENERS Thread Cutting Screw, 1/4"-20 x 3 in, Zinc Plated Steel Flat Head Phillips Drive, 700 PK (575233)
- Newport Fasteners Thread Cutting & Forming Screws