Shop All Weld Nuts
Newport Fasteners
Tab Weld Nut, 5/16"-18, Steel, 0.448 in Wd, 1.14 in Lg, 0.128 in Ht, 1000 PK
Mfr # 431364
Zoro # G906354143
product price: $879.99
/pk 1000, $0.88/ea
Free Shipping & Returns
$879.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 5/16"-18
- Base Shape Tab
- Material Steel
- Finish Plain
- Base Width 0.448 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 431364
- Zoro # G906354143
- Country of Origin Unknown
- Category Weld Nuts
Dimensions
Thread Size | 5/16"-18 |
Base Width | 0.448 in |
Base Length | 1.14 in |
Base Height | 0.128 in |
Collar Height | 0.092 in |
Collar Diameter | 0.369 in |
Details
Item | Weld Nut |
Base Shape | Tab |
Material | Steel |
Finish | Plain |
Hole Location | Offset |
Number of Weld Projections | 0 |
System of Measurement | Inch |
Nut Style | Tab Weld Nut |
Description
5/16-18 Offset Hole Tab Weld Nuts/No Projections/Steel/Plain , 1000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Jam Nut, 5/8"-11, 316 Stainless Steel, Not Graded, Plain, 25/64 in Ht, 5 PK (U55090.062.0001)
- MIDWEST FASTENER 1/4"-28 Socket Head Cap Screw, 18-8 Stainless Steel, 1 in Length, 6 PK (79183)
- ZORO SELECT Free-Running Helical Insert Repair Kit, M27-1.50 (82188)
- ZORO SELECT Grade 8, 3/4"-16 Hex Head Cap Screw, Black Oxide Steel, 1-1/2 in L, 10 PK (U04160.075.0150)
- NEWPORT FASTENERS Tab Weld Nut, 1/2"-13, Steel, 0.827 in Wd, 1.515 in Lg, 0.192 in Ht, 500 PK (493340)
- NEWPORT FASTENERS Tab Weld Nut, 1/4"-20, Steel, 0.453 in Wd, 1.015 in Lg, 0.098 in Ht, 1000 PK (877185)
- NEWPORT FASTENERS Tab Weld Nut, #10-32, Steel, 0.39 in Wd, 0.64 in Lg, 0.097 in Ht, 1000 PK (269639)
- NEWPORT FASTENERS Tab Weld Nut, 5/16"-18, Steel, 0.655 in Wd, 0.999 in Lg, 0.145 in Ht, 1000 PK (866088)
- NEWPORT FASTENERS Hex Weld Nut, M6-1.00, Steel, 11 mm Wd, 5 mm Ht, 5000 PK (243337)
- NEWPORT FASTENERS Round Weld Nut, 1/4"-20, Steel, 3/4 in Wd, 3/4 in Lg, 5/16 in Ht, 1000 PK (766081)
- ZORO SELECT Round Weld Nut, #8-32, Steel, 0.046 in Ht, 1000 PK (0804NWR)
- Newport Fasteners Weld Nuts