Shop All Weld Nuts
Newport Fasteners
Tab Weld Nut, 1/4"-28, Steel, 0.52 in Wd, 0.827 in Lg, 0.13 in Ht, 1000 PK
Mfr # 432952
Zoro # G806354199
product price: $640.99
/pk 1000, $0.64/ea
Free Shipping & Returns
$640.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1/4"-28
- Base Shape Tab
- Material Steel
- Finish Plain
- Base Width 0.52 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 432952
- Zoro # G806354199
- Country of Origin Unknown
- Category Weld Nuts
Dimensions
Thread Size | 1/4"-28 |
Base Width | 0.52 in |
Base Length | 0.827 in |
Base Height | 0.13 in |
Collar Height | 0.062 in |
Collar Diameter | 0.307 in |
Details
Item | Weld Nut |
Base Shape | Tab |
Material | Steel |
Finish | Plain |
Hole Location | Offset |
Number of Weld Projections | 1 |
System of Measurement | Inch |
Nut Style | Tab Weld Nut |
Description
1/4-28 Single Projection Tab Weld Nuts/Steel/Plain , 1000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO Flange Nut, M14, Steel, Class 10, Blackened, 22 mm Hex Wd (6331-M14)
- CAMO Scrw Dck Hdg 2-3/8 700Ct (345144)
- ZORO SELECT Fully Threaded Rod, 5/16"-24, 2 ft, Stainless Steel, 18-8, Plain Finish (U51067.031.2400)
- ZORO SELECT Ultrasonic Insert, 1/4"-20, 1/2 in L, 0.341 in Insert Dia., 0.312 in Tapered End Dia., Brass (HI-420-WH-PK500)
- NEWPORT FASTENERS Tab Weld Nut, 1/4"-20, Steel, 0.453 in Wd, 1.015 in Lg, 0.098 in Ht, 1000 PK (877185)
- NEWPORT FASTENERS Hex Weld Nut, 3/8"-16, Steel, 0.625 in Wd, 0.26 in Ht, 1000 PK (797462)
- NEWPORT FASTENERS Tab Weld Nut, 1/2"-13, Steel, 0.827 in Wd, 1.515 in Lg, 0.192 in Ht, 500 PK (493340)
- NEWPORT FASTENERS Round Weld Nut, 1/4"-20, Steel, 3/4 in Wd, 3/4 in Lg, 7/16 in Ht, 1000 PK (598212)
- NEWPORT FASTENERS Hex Weld Nut, M6-1.00, Steel, 11 mm Wd, 5 mm Ht, 5000 PK (243337)
- NEWPORT FASTENERS Tab Weld Nut, #10-24, Steel, 0.453 in Wd, 0.89 in Lg, 0.098 in Ht, 1000 PK (821542)
- ZORO SELECT Round Weld Nut, #10-32, Steel, 1/32 in Ht, 100 PK (1LAC5)
- Newport Fasteners Weld Nuts