Shop All Weld Nuts
Newport Fasteners
Tab Weld Nut, #10-24, Steel, 0.453 in Wd, 0.89 in Lg, 0.098 in Ht, 1000 PK
Mfr # 821542
Zoro # G506354154
product price: $476.99
/pk 1000, $0.48/ea
Free Shipping & Returns
$476.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #10-24
- Base Shape Tab
- Material Steel
- Finish Plain
- Base Width 0.453 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 821542
- Zoro # G506354154
- Country of Origin Unknown
- Category Weld Nuts
Dimensions
Thread Size | #10-24 |
Base Width | 0.453 in |
Base Length | 0.89 in |
Base Height | 0.098 in |
Collar Height | 0.042 in |
Collar Diameter | 0.244 in |
Details
Item | Weld Nut |
Base Shape | Tab |
Material | Steel |
Finish | Plain |
Hole Location | Center |
Number of Weld Projections | 0 |
System of Measurement | Inch |
Nut Style | Tab Weld Nut |
Description
10-24 Center Hole Tab Weld Nuts/No Projections/Steel/Plain , 1000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Nylon Insert Lock Nut, 1-1/8"-7, Steel, Grade 2, Zinc Plated, 59/64 in Ht (NLI21120NE-001P)
- MIDWEST FASTENER Self-Drilling Screw, #12 x 1-1/4 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (50900)
- ZORO SELECT Nail Drive Anchor, 1/4" Dia., 1" L, Nylon Zinc Plated, 5 PK (61ASM25100)
- ROTOR CLIP External Retaining Ring, Steel Black Phosphate Finish, 2.938 in Shaft Dia (SH-293)
- NEWPORT FASTENERS Tab Weld Nut, #10-32, Steel, 0.39 in Wd, 0.64 in Lg, 0.097 in Ht, 1000 PK (269639)
- NEWPORT FASTENERS Round Weld Nut, 1/4"-20, Steel, 3/4 in Wd, 3/4 in Lg, 5/16 in Ht, 1000 PK (766081)
- NEWPORT FASTENERS Tab Weld Nut, 1/4"-20, Steel, 0.448 in Wd, 0.953 in Lg, 0.097 in Ht, 1000 PK (154369)
- NEWPORT FASTENERS Round Weld Nut, 1/4"-20, Steel, 3/4 in Wd, 3/4 in Lg, 9/16 in Ht, 1000 PK (266222)
- NEWPORT FASTENERS Tab Weld Nut, 5/16"-18, Steel, 0.655 in Wd, 0.999 in Lg, 0.145 in Ht, 1000 PK (866088)
- NEWPORT FASTENERS Hex Weld Nut, M6-1.00, Steel, 11 mm Wd, 5 mm Ht, 5000 PK (243337)
- NEWPORT FASTENERS Tab Weld Nut, 1/4"-20, Steel, 0.453 in Wd, 1.015 in Lg, 0.098 in Ht, 1000 PK (877185)
- Newport Fasteners Weld Nuts