Shop All T-Nuts
Newport Fasteners
T-Nut, 4 Prongs, 5/16"-18, Steel, Zinc Plated, 5/8 in Barrel Ht, 2200 PK
Mfr # NB302540B-2200
Zoro # G006368071
Free Shipping & Returns
$501.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Prongs 4
- Thread Size 5/16"-18
- Material Steel
- Finish Zinc Plated
- Barrel Height 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Fasteners
- MFR # NB302540B-2200
- Zoro # G006368071
- Country of Origin Unknown
- Category T-Nuts
Dimensions
Thread Size | 5/16"-18 |
Barrel Height | 5/8 in |
Details
Item | T-Nut |
Prongs | 4 |
Material | Steel |
Finish | Zinc Plated |
System of Measurement | Inch |
Thread Direction | Right Hand |
Description
5/16-18 X 5/8" 4 Prong Tee Nuts/Steel/Zinc , 2200PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, 1/4"-28 Hex Head Cap Screw, Plain Stainless Steel, 1/2 in L, 100 PK (16W843)
- ZORO SELECT Clevis Pin, Cotterless, 1/4 x 1-1/2in, PK10 (WWG-CLPCZ-006)
- MIDWEST FASTENER 1/2"-13 x 1/2" Steel Coarse Thread Slotted Headless Set Screws 20PK (71578)
- MIDWEST FASTENER #8-32 x 3-1/2 in Slotted Round Machine Screw, Zinc Plated Steel, 15 PK (68263)
- NEWPORT FASTENERS T-Nut, 4 Prongs, 5/16"-18, 18-8 Stainless Steel, 3/8 in Barrel Ht, 100 PK (220530-PR-100)
- NEWPORT FASTENERS T-Nut, 4 Prongs, 5/16"-18, Steel, Zinc Plated, 1/2 in Barrel Ht, 1000 PK (450655)
- NEWPORT FASTENERS T-Nut, 3 Prongs, #4-40, Steel, Zinc Plated, 1/8 in Barrel Ht, 2000 PK (493978)
- NEWPORT FASTENERS T-Nut, 6 Prongs, 1/4"-20, Steel, Zinc Plated, 5/16 in Barrel Ht, 2000 PK (336685)
- NEWPORT FASTENERS T-Nut, 3 Prongs, #8-32, 18-8 Stainless Steel, 1/4 in Barrel Ht, 1000 PK (105807-PR-1000)
- NEWPORT FASTENERS T-Nut, 3 Prongs, #10-32, Steel, Zinc Plated, 5/16 in Barrel Ht, 2000 PK (121204)
- ZORO SELECT T-Nut, 3 Prongs, 5/16"-18, Steel, Zinc Plated, 0.360 in Barrel Dia, 1/2 in Barrel Ht, 1000 PK (3108NT3)
- Newport Fasteners T-Nuts