Shop All T-Nuts
Newport Fasteners
T-Nut, 4 Prongs, 5/16"-18, Steel, Zinc Plated, 5/16 in Barrel Ht, 1000 PK
Mfr # 532803
Zoro # G306368078
Free Shipping & Returns
$329.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Prongs 4
- Thread Size 5/16"-18
- Material Steel
- Finish Zinc Plated
- Barrel Height 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Fasteners
- MFR # 532803
- Zoro # G306368078
- Country of Origin Unknown
- Category T-Nuts
Dimensions
Thread Size | 5/16"-18 |
Barrel Height | 5/16 in |
Details
Item | T-Nut |
Prongs | 4 |
Material | Steel |
Finish | Zinc Plated |
System of Measurement | Inch |
Thread Direction | Right Hand |
Description
5/16-18 X 5/16" 4 Prong Tee Nuts/Steel/Zinc , 1000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLO-KROME Nut Insert, 1/4"-28 Thrd Sz, Alloy Steel (7032)
- ZORO SELECT Thumb Screw, 5/16"-18 Thread Size, Wing, Zinc Plated Iron, 0.53 to 0.68 in Head Ht, 1 1/2 in Lg (WSI03101500-001P)
- ZORO SELECT Safety Pin, Steel, Not Graded, Zinc Plated, 5/16 in Pin Dia, 4 in Usbl L, 4 11/16 in L (U39681.031.0400)
- KIPP Eye Bolt Without Shoulder, M16, 54 mm Shank, 16 mm ID, Stainless Steel, Bright (K1418.11670)
- NEWPORT FASTENERS T-Nut, 4 Prongs, 5/16"-18, 18-8 Stainless Steel, 3/8 in Barrel Ht, 100 PK (220530-PR-100)
- NEWPORT FASTENERS T-Nut, 3 Prongs, #8-32, 18-8 Stainless Steel, 1/4 in Barrel Ht, 1000 PK (105807-PR-1000)
- NEWPORT FASTENERS T-Nut, 6 Prongs, 1/4"-20, Steel, Zinc Plated, 5/16 in Barrel Ht, 2000 PK (336685)
- NEWPORT FASTENERS T-Nut, 3 Prongs, #8-32, Steel, Zinc Plated, 1/4 in Barrel Ht, 9000 PK (513956-BR-9000)
- NEWPORT FASTENERS T-Nut, 4 Prongs, 5/16"-18, Steel, Zinc Plated, 1/2 in Barrel Ht, 1000 PK (450655)
- NEWPORT FASTENERS T-Nut, 3 Prongs, #4-40, Steel, Zinc Plated, 1/8 in Barrel Ht, 2000 PK (493978)
- ZORO SELECT T-Nut, 4 Prongs, 5/16"-18, Steel, Zinc Plated, 0.360 in Barrel Dia, 7/16 in Barrel Ht, 1000 PK (3107NT4)
- Newport Fasteners T-Nuts