Shop All T-Nuts
Newport Fasteners
T-Nut, 4 Prongs, 1/4"-20, Steel, Zinc Plated, 7/16 in Barrel Ht, 250 PK
Mfr # NB302520P-250
Zoro # G606368051
product price: $83.69
/pk 250, $0.33/ea
Free Shipping & Returns
$83.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Prongs 4
- Thread Size 1/4"-20
- Material Steel
- Finish Zinc Plated
- Barrel Height 7/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # NB302520P-250
- Zoro # G606368051
- Country of Origin Unknown
- Category T-Nuts
Dimensions
Thread Size | 1/4"-20 |
Barrel Height | 7/16 in |
Details
Item | T-Nut |
Prongs | 4 |
Material | Steel |
Finish | Zinc Plated |
System of Measurement | Inch |
Thread Direction | Right Hand |
Description
1/4-20 X 7/16" 4 Prong Tee Nuts/Steel/Zinc , 250PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #2-56 x 1/4 in Slotted Pan Machine Screw, Plain Nylon, 50 PK (010256P025)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 200 mm Length, 25 PK (M07000.080.0200)
- ZORO SELECT Grade 8, 3/8"-16 Flange Bolt, Plain Steel, 3/4 in L, 25 PK (821712G)
- ZORO SELECT Set Screw, ST, M8 x 1.25mm, Dog, 20mm, PK100 (M07820.080.0020)
- NEWPORT FASTENERS T-Nut, 4 Prongs, 5/16"-18, 18-8 Stainless Steel, 3/8 in Barrel Ht, 500 PK (737827)
- NEWPORT FASTENERS T-Nut, 3 Prongs, #10-24, Steel, Zinc Plated, 5/16 in Barrel Ht, 400 PK (931840-PR-400)
- NEWPORT FASTENERS T-Nut, 3 Prongs, #8-32, Steel, Zinc Plated, 1/4 in Barrel Ht, 9000 PK (513956-BR-9000)
- NEWPORT FASTENERS T-Nut, 4 Prongs, 5/16"-18, 18-8 Stainless Steel, 3/8 in Barrel Ht, 100 PK (220530-PR-100)
- NEWPORT FASTENERS T-Nut, 3 Prongs, 1/4"-20, Steel, Zinc Plated, 1/4 in Barrel Ht, 2000 PK (853988)
- NEWPORT FASTENERS T-Nut, 3 Prongs, #8-32, 18-8 Stainless Steel, 1/4 in Barrel Ht, 1000 PK (105807-PR-1000)
- MIDWEST FASTENER T-Nut, 4 Prongs, M4, Steel, Zinc Plated, 8 mm Barrel Ht, 10 PK (72521)
- Newport Fasteners T-Nuts