Shop All T-Nuts
Newport Fasteners
T-Nut, 4 Prongs, 1/4"-20, Steel, Zinc Plated, 7/16 in Barrel Ht, 2000 PK
Mfr # 941871
Zoro # G306368115
product price: $487.99
/pk 2000, $0.24/ea
Free Shipping & Returns
$487.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Prongs 4
- Thread Size 1/4"-20
- Material Steel
- Finish Zinc Plated
- Barrel Height 7/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 941871
- Zoro # G306368115
- Country of Origin Unknown
- Category T-Nuts
Dimensions
Thread Size | 1/4"-20 |
Barrel Height | 7/16 in |
Details
Item | T-Nut |
Prongs | 4 |
Material | Steel |
Finish | Zinc Plated |
System of Measurement | Inch |
Thread Direction | Right Hand |
Description
1/4-20 X 7/16" 4 Prong Tee Nuts/Steel/Zinc , 2000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Nylon Insert Lock Nut, 3/4"-16, Steel, Grade 2, Zinc Plated, 13/32 in Ht, 25 PK (NLFI20750NTE-025P)
- MIDWEST FASTENER Eye Bolt 3/8"-16, Steel, Zinc Plated, 10 PK (52314)
- ZORO SELECT Grade 8, 3/4"-10 Hex Head Cap Screw, Black Oxide Steel, 3 in L, 5 PK (U04110.075.0300)
- ZORO SELECT Taper Pin, Steel, 12 x 32mm (M39012.120.0032)
- NEWPORT FASTENERS T-Nut, 4 Prongs, 5/16"-18, 18-8 Stainless Steel, 3/8 in Barrel Ht, 100 PK (220530-PR-100)
- NEWPORT FASTENERS T-Nut, 4 Prongs, 5/16"-18, Steel, Zinc Plated, 1/2 in Barrel Ht, 1000 PK (450655)
- NEWPORT FASTENERS T-Nut, 6 Prongs, 1/4"-20, Steel, Zinc Plated, 5/16 in Barrel Ht, 2000 PK (336685)
- NEWPORT FASTENERS T-Nut, 3 Prongs, #4-40, Steel, Zinc Plated, 1/8 in Barrel Ht, 2000 PK (493978)
- NEWPORT FASTENERS T-Nut, 3 Prongs, #8-32, Steel, Zinc Plated, 1/4 in Barrel Ht, 9000 PK (513956-BR-9000)
- NEWPORT FASTENERS T-Nut, 3 Prongs, #8-32, 18-8 Stainless Steel, 1/4 in Barrel Ht, 1000 PK (105807-PR-1000)
- MIDWEST FASTENER T-Nut, 3 Prongs, 1/4"-20, 18-8 Stainless Steel, 9/16 in Barrel Ht, 10 PK (68485)
- Newport Fasteners T-Nuts