Shop All T-Nuts
Newport Fasteners
T-Nut, 4 Prongs, 1/4"-20, 18-8 Stainless Steel, 5/16 in Barrel Ht, 3000 PK
Mfr # 524743-BR-3000
Zoro # G606368075
product price: $2,094.99
/pk 3000, $0.70/ea
Free Shipping & Returns
$2,094.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Prongs 4
- Thread Size 1/4"-20
- Material 18-8 Stainless Steel
- Barrel Height 5/16 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 524743-BR-3000
- Zoro # G606368075
- Country of Origin Unknown
- Category T-Nuts
Dimensions
Thread Size | 1/4"-20 |
Barrel Height | 5/16 in |
Details
Item | T-Nut |
Prongs | 4 |
Material | 18-8 Stainless Steel |
System of Measurement | Inch |
Thread Direction | Right Hand |
Description
1/4"-20 x 5/16", 4 Prong Tee Nuts/18-8 Stainless Steel , 3000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEYMOUR MIDWEST Hog Ring Staples, 12.5 ga, Steel, 100 PK (69027)
- ZORO SELECT Hex Nut, 1-1/2"-12, Steel, Grade 8, Zinc Yellow, 1-9/32 in Ht, 40 PK (151NF8)
- ZORO SELECT Hex Nut, M30-3.50, Steel, Class 10, Black Oxide, 24 mm Ht, 5 PK (M04120.300.0001)
- PASLODE Staples, 20 ga, Wide Crown, 5/16 in Leg L, Steel, 1000 PK (1015277)
- NEWPORT FASTENERS T-Nut, 4 Prongs, 5/16"-18, Steel, Zinc Plated, 1/2 in Barrel Ht, 1000 PK (450655)
- NEWPORT FASTENERS T-Nut, 4 Prongs, 5/16"-18, 18-8 Stainless Steel, 3/8 in Barrel Ht, 500 PK (737827)
- NEWPORT FASTENERS T-Nut, 4 Prongs, #10-24, Steel, Zinc Plated, 7/16 in Barrel Ht, 2000 PK (173312)
- NEWPORT FASTENERS T-Nut, 3 Prongs, #8-32, Steel, Zinc Plated, 1/4 in Barrel Ht, 9000 PK (513956-BR-9000)
- NEWPORT FASTENERS T-Nut, 4 Prongs, 5/16"-18, 18-8 Stainless Steel, 3/8 in Barrel Ht, 100 PK (220530-PR-100)
- NEWPORT FASTENERS T-Nut, 4 Prongs, 5/16"-18, Steel, Zinc Plated, 5/8 in Barrel Ht, 2200 PK (NB302540B-2200)
- MIDWEST FASTENER T-Nut, 3 Prongs, #10-24, 18-8 Stainless Steel, 9/32 in Barrel Ht, 10 PK (68482)
- Newport Fasteners T-Nuts