Shop All T-Nuts
Newport Fasteners
T-Nut, 3 Prongs, 5/16"-18, Steel, Zinc Plated, 3/8 in Barrel Ht, 3000 PK
Mfr # NB302080B-3000
Zoro # G706368142
product price: $461.99
/pk 3000, $0.15/ea
Free Shipping & Returns
$461.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Prongs 3
- Thread Size 5/16"-18
- Material Steel
- Finish Zinc Plated
- Barrel Height 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # NB302080B-3000
- Zoro # G706368142
- Country of Origin Unknown
- Category T-Nuts
Dimensions
Thread Size | 5/16"-18 |
Barrel Height | 3/8 in |
Details
Item | T-Nut |
Prongs | 3 |
Material | Steel |
Finish | Zinc Plated |
System of Measurement | Inch |
Thread Direction | Right Hand |
Description
5/16-18 X 3/8" 3 Prong Tee Nuts/Steel/Zinc , 3000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Wood Screw, #5, 3/4 in, Venetian Bronze Steel Flat Head Phillips Drive, 50 PK (79283)
- ZORO SELECT Screw Anchor, Nylon, 100 PK (08AWBN)
- FASTENMASTER Trim Screw W/Plugs 50Lf (ATCTL50LF200)
- TITAN INDUSTRIAL SUPPLY Hex Nut, M20-2.50, Class 10.9 (TM20HNZ109)
- NEWPORT FASTENERS T-Nut, 3 Prongs, 1/4"-20, Steel, Zinc Plated, 1/4 in Barrel Ht, 2000 PK (853988)
- NEWPORT FASTENERS T-Nut, 4 Prongs, 5/16"-18, 18-8 Stainless Steel, 3/8 in Barrel Ht, 100 PK (220530-PR-100)
- NEWPORT FASTENERS T-Nut, 3 Prongs, #8-32, Steel, Zinc Plated, 1/4 in Barrel Ht, 9000 PK (513956-BR-9000)
- NEWPORT FASTENERS T-Nut, 4 Prongs, 5/16"-18, Steel, Zinc Plated, 1/2 in Barrel Ht, 1000 PK (450655)
- NEWPORT FASTENERS T-Nut, 6 Prongs, 1/4"-20, Steel, Zinc Plated, 5/16 in Barrel Ht, 2000 PK (336685)
- NEWPORT FASTENERS T-Nut, 4 Prongs, #10-24, Steel, Zinc Plated, 7/16 in Barrel Ht, 2000 PK (173312)
- MIDWEST FASTENER T-Nut, 3 Prongs, 1/4"-20, Steel, Zinc Plated, 7/16 in Barrel Ht, 16 PK (60886)
- Newport Fasteners T-Nuts