Shop All T-Nuts
Newport Fasteners
T-Nut, 3 Prongs, 1/4"-20, Steel, Zinc Plated, 9/16 in Barrel Ht, 2000 PK
Mfr # 783329
Zoro # G006368149
Free Shipping & Returns
$678.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Prongs 3
- Thread Size 1/4"-20
- Material Steel
- Finish Zinc Plated
- Barrel Height 9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Fasteners
- MFR # 783329
- Zoro # G006368149
- Country of Origin Unknown
- Category T-Nuts
Dimensions
Thread Size | 1/4"-20 |
Barrel Height | 9/16 in |
Details
Item | T-Nut |
Prongs | 3 |
Material | Steel |
Finish | Zinc Plated |
System of Measurement | Inch |
Thread Direction | Right Hand |
Description
1/4-20 X 9/16" 3 Prong Tee Nuts/Steel/Zinc , 2000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAMPER-PRUF SCREWS 1/4"-20 x 1-1/2 in Torx Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (91275)
- ZORO SELECT Sheet Metal Screw, #8 x 1/2 in, Chrome Plated Steel Oval Head Phillips Drive, 50 PK (6185PK)
- RED HEAD Tapcon Concrete Screw, 3/8" Dia., Hex, 1 3/4 in L, Steel Zinc Plated, 50 PK (08863)
- FOREVERBOLT Flat Washer, Fits Bolt Size 1/4" , Stainless Steel NL-19 Finish, 100 PK (FBFLWASH14SODP100)
- NEWPORT FASTENERS T-Nut, 3 Prongs, #8-32, Steel, Zinc Plated, 1/4 in Barrel Ht, 9000 PK (513956-BR-9000)
- NEWPORT FASTENERS T-Nut, 6 Prongs, 1/4"-20, Steel, Zinc Plated, 5/16 in Barrel Ht, 2000 PK (336685)
- NEWPORT FASTENERS T-Nut, 4 Prongs, #10-24, Steel, Zinc Plated, 7/16 in Barrel Ht, 2000 PK (173312)
- NEWPORT FASTENERS T-Nut, 3 Prongs, #10-24, Steel, Zinc Plated, 5/16 in Barrel Ht, 400 PK (931840-PR-400)
- NEWPORT FASTENERS T-Nut, 4 Prongs, 5/16"-18, Steel, Zinc Plated, 5/8 in Barrel Ht, 2200 PK (NB302540B-2200)
- NEWPORT FASTENERS T-Nut, 4 Prongs, 5/16"-18, 18-8 Stainless Steel, 3/8 in Barrel Ht, 500 PK (737827)
- NEWPORT FASTENERS T-Nut, 3 Prongs, #8-32, 18-8 Stainless Steel, 1/4 in Barrel Ht, 1000 PK (105807-PR-1000)
- Newport Fasteners T-Nuts