Shop All T-Nuts
Newport Fasteners
T-Nut, 3 Prongs, 1/4"-20, Steel, Zinc Plated, 5/16 in Barrel Ht, 250 PK
Mfr # NB302050P-250
Zoro # G006368125
product price: $76.49
/pk 250, $0.31/ea
Free Shipping & Returns
$76.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Prongs 3
- Thread Size 1/4"-20
- Material Steel
- Finish Zinc Plated
- Barrel Height 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # NB302050P-250
- Zoro # G006368125
- Country of Origin Unknown
- Category T-Nuts
Dimensions
Thread Size | 1/4"-20 |
Barrel Height | 5/16 in |
Details
Item | T-Nut |
Prongs | 3 |
Material | Steel |
Finish | Zinc Plated |
System of Measurement | Inch |
Thread Direction | Right Hand |
Description
1/4-20 X 5/16" 3 Prong Tee Nuts/Steel/Zinc , 250PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORD-LOCK Wedge Lock Washer, For Screw Size 5/16 in Steel, Advanced Corrosion Resistance Finish, 20 PK (1524)
- BOSTITCH Collated Brad Nail, 5/8 in L, 18 ga, Coated, Brad Head, Straight (BT1300B)
- ZORO SELECT Grade 8, 3/8"-16 Hex Head Cap Screw, Zinc Yellow Steel, 3-1/2 in L, 25 PK (U04104.037.0350)
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 3/16 in Dia., 27/64 in L, Aluminum Body, 250 PK (AD62-64BS200)
- NEWPORT FASTENERS T-Nut, 4 Prongs, 5/16"-18, 18-8 Stainless Steel, 3/8 in Barrel Ht, 100 PK (220530-PR-100)
- NEWPORT FASTENERS T-Nut, 3 Prongs, #8-32, 18-8 Stainless Steel, 1/4 in Barrel Ht, 1000 PK (105807-PR-1000)
- NEWPORT FASTENERS T-Nut, 3 Prongs, #8-32, Steel, Zinc Plated, 1/4 in Barrel Ht, 9000 PK (513956-BR-9000)
- NEWPORT FASTENERS T-Nut, 6 Prongs, 1/4"-20, Steel, Zinc Plated, 5/16 in Barrel Ht, 2000 PK (336685)
- NEWPORT FASTENERS T-Nut, 3 Prongs, #4-40, Steel, Zinc Plated, 1/8 in Barrel Ht, 2000 PK (493978)
- NEWPORT FASTENERS T-Nut, 4 Prongs, 5/16"-18, Steel, Zinc Plated, 1/2 in Barrel Ht, 1000 PK (450655)
- ZORO SELECT T-Nut, #10-32, Steel, Zinc Plated, 0.243 in Barrel Dia, 5/16 in Barrel Ht, 100 PK (TNUTFI-100-100P)
- Newport Fasteners T-Nuts