Shop All T-Nuts
Newport Fasteners
T-Nut, 3 Prongs, #10-32, Steel, Zinc Plated, 5/16 in Barrel Ht, 400 PK
Mfr # NB302040P-400
Zoro # G006368132
product price: $125.99
/pk 400, $0.31/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Prongs 3
- Thread Size #10-32
- Material Steel
- Finish Zinc Plated
- Barrel Height 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # NB302040P-400
- Zoro # G006368132
- Country of Origin Unknown
- Category T-Nuts
Dimensions
Thread Size | #10-32 |
Barrel Height | 5/16 in |
Details
Item | T-Nut |
Prongs | 3 |
Material | Steel |
Finish | Zinc Plated |
System of Measurement | Inch |
Thread Direction | Right Hand |
Description
10-32 X 5/16" 3 Prong Tee Nuts/Steel/Zinc , 400PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Concrete Screw, 1/4" Dia., Hex, 2 3/4 in L, 410 Stainless Steel Silver Ruspert, 100 PK (U70555.025.0275)
- STANLEY ENGINEERED FASTENING Free-Running Helical Insert Repair Kit, #4-40 (5401-04)
- ZORO SELECT Sheet Metal Screw, #10 x 1-1/2 in, Zinc Plated Steel Oval Head Phillips Drive, 100 PK (696326-PG)
- MIDWEST FASTENER Class 10.9, M16-2.00 Flange Bolt, Black Phosphate Steel, 35 mm L, 3 PK (78502)
- NEWPORT FASTENERS T-Nut, 6 Prongs, 1/4"-20, Steel, Zinc Plated, 5/16 in Barrel Ht, 2000 PK (336685)
- NEWPORT FASTENERS T-Nut, 4 Prongs, 5/16"-18, Steel, Zinc Plated, 1/2 in Barrel Ht, 1000 PK (450655)
- NEWPORT FASTENERS T-Nut, 3 Prongs, #8-32, 18-8 Stainless Steel, 1/4 in Barrel Ht, 1000 PK (105807-PR-1000)
- NEWPORT FASTENERS T-Nut, 3 Prongs, #4-40, Steel, Zinc Plated, 1/8 in Barrel Ht, 2000 PK (493978)
- NEWPORT FASTENERS T-Nut, 4 Prongs, 5/16"-18, 18-8 Stainless Steel, 3/8 in Barrel Ht, 100 PK (220530-PR-100)
- NEWPORT FASTENERS T-Nut, 3 Prongs, #8-32, Steel, Zinc Plated, 1/4 in Barrel Ht, 9000 PK (513956-BR-9000)
- MIDWEST FASTENER T-Nut, 3 Prongs, #10-24, 18-8 Stainless Steel, 9/32 in Barrel Ht, 10 PK (68482)
- Newport Fasteners T-Nuts