Shop All Solid Rivets
Newport Fasteners
Structural Rivets, Protruding Head Head, 3/16 Dia., 0.572" L, Steel Body, 3000 PK
Mfr # 480262
Zoro # G306369990
product price: $3,173.99
/pk 3000, $1.06/ea
Free Shipping & Returns
$3,173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rivet Head Style Protruding Head
- Rivet Body Material Steel
- Fastener Finish Plain
- System of Measurement Inch
- Hole Size 3/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 480262
- Zoro # G306369990
- Country of Origin Unknown
- Category Solid Rivets
Dimensions
Rivet Dia. | 3/16 |
Rivet Length | 0.572" |
Hole Size | 3/16" |
Details
Item | Structural Rivets |
Rivet Head Style | Protruding Head |
Rivet Body Material | Steel |
Fastener Finish | Plain |
System of Measurement | Inch |
Description
3/16 x 0.062 - 0.437 Protruding Head Structural Rivets/Steel/Steel , 3000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #10-24 x 3 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24212.019.0300)
- DISCO Blind Rivet, Dome Head, 1/8 in Dia., 19/64 in L, Aluminum Body (10589PK)
- KEN FORGING Machinery Eye Bolt With Shoulder, 1/2"-13, 1-1/2 in Shank, 1-3/16 in ID, Steel, Plain (K2025-SS)
- FASCOMP Hex Standoff, #8-32 Thrd Sz, 3/8 in Thrd L Steel Zinc Plated, 1/4" Hex W (FC4558-832-S-12)
- NEWPORT FASTENERS Structural Rivets, Protruding Head Head, 1/4" Dia., 0.810" L, Steel Body, 1800 PK (487397)
- NEWPORT FASTENERS Drive Pin Rivets, Countersunk Head Head, 3/16" Dia., 13/16" L, Aluminum Body, 1000 PK (123622)
- NEWPORT FASTENERS Drive Pin Rivets, Countersunk Head Head, 5/32" Dia., 1/2" L, Aluminum Body, 1000 PK (194933)
- NEWPORT FASTENERS Structural Rivets, Protruding Head Head, 1/4" Dia., 0.810" L, Stainless Steel; 18-8 Body, 250 PK (948712)
- ZORO SELECT Solid Rivet, Round Head, 0.25 in Dia., 1.25 in L, Aluminum Body, 50 PK (30A0820-EA-50)
- ZORO SELECT Solid Rivet, Countersunk Head, 0.0938 in Dia., 0.312 in L, Aluminum Body, 250 PK (26AD0305-EA-250)
- ZORO SELECT Solid Rivet, Flat Head, 0.1875 in Dia., 1 in L, Steel Body, 100 PK (410616)
- Newport Fasteners Solid Rivets