Shop All Solid Rivets
Newport Fasteners
Structural Rivets, Protruding Head Head, 1/4" Dia., 0.810" L, Steel Body, 1800 PK
Mfr # 487397
Zoro # G106369992
Free Shipping & Returns
$2,445.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rivet Head Style Protruding Head
- Rivet Body Material Steel
- Fastener Finish Plain
- System of Measurement Inch
- Hole Size 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Fasteners
- MFR # 487397
- Zoro # G106369992
- Country of Origin Unknown
- Category Solid Rivets
Dimensions
Rivet Dia. | 1/4" |
Rivet Length | 0.810" |
Hole Size | 1/4" |
Details
Item | Structural Rivets |
Rivet Head Style | Protruding Head |
Rivet Body Material | Steel |
Fastener Finish | Plain |
System of Measurement | Inch |
Color | Plain |
Description
1/4 x 0.350 - 0.625 Protruding Head Structural Rivets/Steel/Steel , 1800PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 10.9, M14-2.00 Hex Head Cap Screw, Black Oxide Steel, 50 mm L, 25 PK (M04100.140.0050)
- ZORO SELECT Fully Threaded Rod, 1-1/2"-6, 12 in, Steel, Grade A, Zinc Plated Finish (U20300.150.1200)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Black Oxide Steel, 14 mm Length, 100 PK (BHS7004014-100P1)
- METRIC BLUE Class 10.9, M12-1.75 Hex Head Cap Screw, Blue Phosphate Steel, 35 mm L, 10 PK (UST184317)
- NEWPORT FASTENERS Structural Rivets, Protruding Head Head, 3/16 Dia., 0.572" L, Steel Body, 3000 PK (480262)
- NEWPORT FASTENERS Drive Pin Rivets, Countersunk Head Head, 3/16" Dia., 13/16" L, Aluminum Body, 1000 PK (123622)
- NEWPORT FASTENERS Structural Rivets, Protruding Head Head, 1/4" Dia., 0.810" L, Stainless Steel; 18-8 Body, 250 PK (948712)
- NEWPORT FASTENERS Drive Pin Rivets, Countersunk Head Head, 5/32" Dia., 1/2" L, Aluminum Body, 1000 PK (194933)
- ZORO SELECT Solid Rivet, Countersunk Head, 0.1875 in Dia., 0.75 in L, Stainless Steel Body, 50 PK (27F0612.1-EA-50)
- ZORO SELECT Solid Rivet, Flat Head, 0.1563 in Dia., 0.75 in L, Stainless Steel Body, 100 PK (41F0512-1-EA100)
- ZORO SELECT Solid Rivet, Flat Head, 0.3125 in Dia., 0.625 in L, Steel Body, 40 PK (411010U)
- Newport Fasteners Solid Rivets