Shop All Solid Rivets
Newport Fasteners
Structural Rivets, Protruding Head Head, 1/4" Dia., 0.560" L, Stainless Steel; 18-8 Body, 500 PK
Mfr # 817099
Zoro # G006369986
product price: $1,131.99
/pk 500, $2.26/ea
Free Shipping & Returns
$1,131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rivet Head Style Protruding Head
- Rivet Body Material Stainless Steel; 18-8
- Fastener Finish Plain
- Rivet Dia. 1/4"
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 817099
- Zoro # G006369986
- Country of Origin Unknown
- Category Solid Rivets
Dimensions
Rivet Dia. | 1/4" |
Rivet Length | 0.560" |
Hole Size | 1/4" |
Details
Item | Structural Rivets |
Rivet Head Style | Protruding Head |
Rivet Body Material | Stainless Steel; 18-8 |
Fastener Finish | Plain |
System of Measurement | Inch |
Description
1/4 x 0.080 - 0.375 Protruding Head Structural Rivets/Stainless Steel/Stainless Steel , 500PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, M12-1.75mm, 1 m, Steel, Grade B7, Black Oxide Finish (M22100.120.1000)
- ZORO SELECT Socket Set Screw, Cup, 4-40x1/8, PK100 (U07840.011.0012)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Plain PEEK, 2-3/8 in Length, 10 PK (PK3816-238SHC-01)
- ZORO SELECT Grade 5, 3/4"-10 Hex Head Cap Screw, Zinc Plated Steel, 6 in L, 5 PK (U01200.075.0600)
- NEWPORT FASTENERS Drive Pin Rivets, Countersunk Head Head, 3/16" Dia., 13/16" L, Aluminum Body, 1000 PK (123622)
- NEWPORT FASTENERS Structural Rivets, Protruding Head Head, 3/16 Dia., 0.572" L, Steel Body, 3000 PK (480262)
- NEWPORT FASTENERS Structural Rivets, Protruding Head Head, 1/4" Dia., 0.810" L, Stainless Steel; 18-8 Body, 250 PK (948712)
- NEWPORT FASTENERS Structural Rivets, Protruding Head Head, 1/4" Dia., 0.810" L, Steel Body, 1800 PK (487397)
- NEWPORT FASTENERS Drive Pin Rivets, Countersunk Head Head, 5/32" Dia., 1/2" L, Aluminum Body, 1000 PK (194933)
- ZORO SELECT Solid Rivet, Flat Head, 0.1875 in Dia., 0.625 in L, Steel Body, 140 PK (410610U)
- ZORO SELECT Solid Rivet, Flat Head, 0.0938 in Dia., 0.25 in L, Stainless Steel Body, 250 PK (41F0304-1-EA250)
- Newport Fasteners Solid Rivets