Shop All Set Screws
Newport Fasteners
Square Head Set Screw, Flat Point, 3/4-10x3", Alloy Steel Case Hardened, Full Thread, 100PK
Mfr # 207692-100
Zoro # G006308268
product price: $1,436.99
/pk 100, $14.37/ea
Free Shipping & Returns
$1,436.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Square Drive
- System of Measurement Inch
- Thread Size 3/4"-10
- Point Type Flat
- Material Alloy Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 207692-100
- Zoro # G006308268
- Country of Origin Unknown
- Category Set Screws
Dimensions
Thread Size | 3/4"-10 |
Overall Length | 3 in |
Details
System of Measurement | Inch |
Drive Type | Square |
Point Type | Flat |
Material | Alloy Steel |
Finish | Black Oxide |
Item | Set Screw |
Description
Square Head Set Screw, Flat Point, 3/4-10x3", Alloy Steel Case Hardened,Full Thread,100PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO Slotted Spanner Lock Nut, M45-1.50, Steel, Class 5, Blackened (450XSNA)
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 3/16 in Dia., 27/64 in L, Aluminum Body, 250 PK (AD63BS200)
- ZORO SELECT Grade 8, 7/8"-9 Hex Head Cap Screw, Black Oxide Steel, 9 in L (U04100.087.0900)
- MIDWEST FASTENER Grade 2, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 3/4 in L, 100 PK (00027)
- NEWPORT FASTENERS Socket Set Screw, Cup Point, 5/16-18 x 1/2", Alloy Steel, Zinc, Hex Socket , 100PK (161518-100)
- NEWPORT FASTENERS Socket Set Screw, Cone Point, 3/8-16 x 1/2", Stainless Steel, 18-8, Hex Socket Drive , 100PK (174820-100)
- NEWPORT FASTENERS Socket Set Screws, Full Dog Point, 3/8-24 x 1", Alloy Steel, Black Oxide, Hex Socket , 2000PK (485488-2000)
- NEWPORT FASTENERS Socket Set Screw, Cup Point, 3/8-16 x 1 1/4", Stainless Steel, 18-8, Hex Socket Drive , 1500PK (606038-1500)
- NEWPORT FASTENERS Nylon Patch Socket Set Screw Half-Dog Point, 1/4-20 x 3/8", Alloy Steel, Black Oxide, 1000PK (686221-1000)
- NEWPORT FASTENERS Socket Set Screw, Cup Point, 3/8-16 x 1 1/4", Stainless Steel, 18-8, Hex Socket Drive , 100PK (606038-100)
- NEWPORT FASTENERS Square Head Set Screw, Cup Point, 5/8-11x5", Alloy Steel Case Hardened, Full Thread, 125PK (564799-125)
- Newport Fasteners Set Screws