Shop All Set Screws
Newport Fasteners
Square Head Set Screw, Flat Point, 3/4-10x2", Alloy Steel Case Hardened, Full Thread, 25PK
Mfr # 440552-25
Zoro # G506319276
product price: $278.99
/pk 25, $11.16/ea
Free Shipping & Returns
$278.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Square Drive
- System of Measurement Inch
- Thread Size 3/4"-10
- Point Type Flat
- Material Alloy Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 440552-25
- Zoro # G506319276
- Country of Origin Unknown
- Category Set Screws
Dimensions
Thread Size | 3/4"-10 |
Overall Length | 2 in |
Details
System of Measurement | Inch |
Drive Type | Square |
Point Type | Flat |
Material | Alloy Steel |
Finish | Black Oxide |
Item | Set Screw |
Description
Square Head Set Screw, Flat Point, 3/4-10x2", Alloy Steel Case Hardened,Full Thread,25PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN BOLT AND SUPPLY 3/8"-16 Socket Head Cap Screw, Plain Steel, 1 in Length (A0440240100)
- MIDWEST FASTENER Masonry Screw, 1/2" Dia., Hex, 3 in L, Steel Blue Ruspert, 25 PK (55015)
- ZORO SELECT Spring Pin, HD Coiled, 3/8inx2-3/4in, PK5 (U51431.037.0275)
- ZORO SELECT Fully Threaded Rod, 1/2"-20, 3 ft, Steel, Grade A, Black Oxide Finish (U20360.050.3600)
- NEWPORT FASTENERS Socket Set Screw, Cone Point, 7/16-20 x 7/16", Alloy Steel, Black Oxide, Hex Socket , 100PK (712816-100)
- NEWPORT FASTENERS Socket Set Screw, Flat Point, DIN 913, M4-0.7x10mm, Alloy Steel Metric Class 14.9 - 45H, 100PK (597885-100)
- NEWPORT FASTENERS Slotted Socket Set Screws, Cup Point, 5/16-18x1/2", Alloy Steel, Zinc, Slotted Drive, 5000PK (680725-5000)
- NEWPORT FASTENERS Socket Set Screw, Cup Point, DIN 916, M16-2.0x80mm, Alloy Steel Metric Class 14.9 - 45H, 250PK (807799-250)
- NEWPORT FASTENERS Square Head Set Screw, Cup Point, 5/8-11x5", Alloy Steel Case Hardened, Full Thread, 125PK (564799-125)
- NEWPORT FASTENERS Square Head Set Screw, Cup Point, 1/2-13x8", Alloy Steel Case Hardened, Full Thread, 10PK (867081-10)
- MIDWEST FASTENER #10-24 x 3/4" Steel Coarse Thread Hex Socket Headless Set Screws 15PK (70776)
- Newport Fasteners Set Screws